Shop All Candleholders
Hastings Home
Hastings Home 3-piece LED Flameless Decorative Candles, Remote Controlled and Timer, 4, 5, 6-inch
Mfr # 584807CRR
Zoro # G401776648
original price:
$17.65
9% off
new price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6
- Length 3
- Width 3
- Weight 1.5
Product Information
- Brand Hastings Home
- MFR # 584807CRR
- Zoro # G401776648
- UPC # 194189538659
- Country of Origin China
- Category Candleholders
Dimensions
Height | 6 |
Length | 3 |
Width | 3 |
Details
Weight | 1.5 |
Description
The 3-Piece LED Flameless Candles from Hastings Home offer a romantic glow of flickering flames without the unpleasant scents, dripping wax, or safety hazard. This set of three 4-inch, 5-inch and 6-inch tall wax candles come with a remote control that allows you to set a 4- or 8-hour timer and control the brightness. Each candle requires 3AAA batteries for operation and can be left unattended in any room, around pets or children without concern that an open flame could cause burns or fires.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Crown Bachelor Dresser in Off White (205GMC3)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, 30"L, Work, Metal, Laminate, Black, Contemporary, Modern (I 7111)
- LIVABLISS Riley RLY-5020 Machine Crafted Area Rug (RLY5020-7101010)
- ALATERRE FURNITURE Brookline 42" Round Coffee Table, Medium Chestnut (AWBL4268)
- DESIGN TOSCANO Malbark Castle Gothic Floor Candelabra (FU67244)
- FABULAXE Antique 12 Distressed 5 Arm Metal Candelabra for Dining Room, Entryway, Kitchen and Vanity (QI004339.QU)
- DIAMOND STAR Diamond Star 83796 5 x 5 x 14 in. Glass Candle Holder; Clear (83796)
- DESIGN TOSCANO Temple of Luxor Egyptian Candleholder: Amenhotep & Rameses (QL912419)
- R16 HOME Golden Luxury Tilted Hexagon Large Candle Holder (2102L)
- ELK HOME Delmont Votive, Large Whitewash (S0807-9773)
- DESIGN TOSCANO Temple of Luxor Sculptural Egyptian Candleholder: Rameses (QL12459)
- Hastings Home Candleholders