Shop All Bedspreads and Comforters
Hastings Home
Hastings Home 3-Piece Floral Comforter Set - F-Q
Mfr # 401741YPI
Zoro # G601776639
original price:
$87.15
9% off
Free Shipping & Returns
$78.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.5
- Width 92
- Length 92
- Weight 8.26
Product Information
- Brand Hastings Home
- MFR # 401741YPI
- Zoro # G601776639
- UPC # 194189540713
- Country of Origin China
- Category Bedspreads and Comforters
Dimensions
Height | 1.5 |
Width | 92 |
Length | 92 |
Details
Weight | 8.26 |
Description
Dress up your bedroom decor with this charming 3-Piece Hibiscus Comforter Set from Hastings Home. The full-queen size bedspread has a soft gray background and features a large white and blue hibiscus floral print. This bedding set comes with two standard sized pillow shams with the same pattern as the comforter and are machine washable for your convenience.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIHOME Indoor/Outdoor 30" Metal Bar Stool Set, PK4 (BSZGM30SET)
- E-Z UP Chair, Director, Standard, Frame/Fabric Blu (CHDIRSDBL)
- ALECO Chair Mat, Clear, 0.38 in Thickness (128351)
- FLASH FURNITURE Rectangle Activity Table, 23.625 X 47.25 X 23.5, Plastic, Steel Top, Grey (YU-YCY-060-0034-RECT-TBL-BLUE-GG)
- HASTINGS HOME Hastings Home Nautical Quilt and Sham Set, Twin XL (463007ZOI)
- HASTINGS HOME Hastings Home Lizzie 3 Piece Quilt Set - Full/Queen (176594GJZ)
- HASTINGS HOME Hastings Home Patriotic Comforter Set, Full-Queen (580161DQR)
- HASTINGS HOME Quilt Coverlet with Basket Weave Quilted Pattern Lightweight Bedding for All Seasons (Twin, Ivory) (229546PNL)
- HASTINGS HOME Quilt Coverlet with Weave Quilted Pattern Lightweight Bedding for All Seasons (Full/Queen, Black) (811593WCJ)
- HASTINGS HOME Hastings Home Savannah Quilt 2 Piece Set - Twin (318981VVC)
- RIVERBROOK HOME Riverbrook Home 77333 Winthrop Queen Size Comforter Set - 9 Piece (77333)
- Hastings Home Bedspreads and Comforters