Shop All Wire Baskets
Hastings Home
Hanging Double Wire Basket Organizer, Wall Mount Storage, Rustic Style Bins for Office and Home Decor
Mfr # 231930ECG
Zoro # G801776057
product price: $35.85
/ea
$35.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Rust
- Width 2.5 in
- Height 12
- Length 24 in
- Weight Capacity 3.4
Product Information
- Brand Hastings Home
- MFR # 231930ECG
- Zoro # G801776057
- UPC # 194189641403
- Country of Origin China
- Category Wire Baskets
Dimensions
Width | 2.5 in |
Height | 12 |
Length | 24 in |
Details
Item | Wire Basket |
Color | Rust |
Weight Capacity | 3.4 |
Description
Keep your storage solutions in style with the Double Wire Basket Wall Rack by Hastings Home. The weathered manufactured wood frame features two wire baskets and each have name plates that add a personal touch to this multifunctional decor. The double basket design provides ample space for loose papers and unwanted clutter in your entryway, kitchen, bathroom, bedroom or office. The pre-assembled organizer has hangers and comes with screws for easy wall mounting. You can also set this on top of a desk or table. It can be used to hold mail, art materials, magazines, kitchen utensils, scarves, and more! The rustic charm of these hanging bins is sure to compliment any area of your home or office.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MYTON INDUSTRIES Black Bulk Container, Plastic, 23 cu ft Volume Capacity (MTH-4BLACK)
- DURHAM MFG Mobile Service Bench, 1200 lb., 37-1/4" H (3115-MT-95)
- HALLOWELL Locker, 36"X12"X78", Sgl Tier, Knock-Dwn (U3228-1PL)
- FASTCAP Speed Brace 21 in. x 24 in. White Heavy-Duty Shelf Bracket (FC.SB21X24WH)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular #4 Mesh Size, Stainless Steel (02035002-38)
- MARLIN STEEL WIRE PRODUCTS Red Rectangular Storage Basket, Steel (01431010-05)
- MARLIN STEEL WIRE PRODUCTS Silver Round #4 Mesh Size, Stainless Steel (00-00368226-38)
- MARLIN STEEL WIRE PRODUCTS Natural Round Parts Washing Basket, Steel (00-00368224-81)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Parts Washing Basket, Stainless Steel (00-103A-31)
- ANYSIZEBASKET Rectangular Wire Mesh Basket: 18Lx18Wx12H, 304 SS, 5/16 Rod Frame, Mesh: 2 x .063 (TMT-180180120-Q02S)
- TRANSTECH Wire Buckle Phos. 1-1/4/1-1/2 (ST-SPB3035)
- Hastings Home Wire Baskets