Shop All Accent Furniture and Storage
Hastings Home
Folding Storage Bench Ottoman 30" Faux Black Leather Foam Padded Lid, Removable Bin for Home
Mfr # 618163TXM
Zoro # G901776230
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 15
- Width 15
- Length 30
- Weight 15.9
Product Information
- Brand Hastings Home
- MFR # 618163TXM
- Zoro # G901776230
- UPC # 194189540188
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Height | 15 |
Width | 15 |
Length | 30 |
Details
Weight | 15.9 |
Description
Bring the best of style and function to your home with the Folding Storage Bench Ottoman by Hastings Home. This comfortable bench features a premium synthetic leather cover and plush foam padding on the lid for ample seating comfort. This storage trunk is constructed from sturdy MDF material to give it a 500-pound weight capacity as a seat and 50-pound capacity as a storage cube. The collapsible design makes it easy to set up and can be folded flat when not in use for convenient storage, making it ideal for dorms, RVs and small apartments. The removable inner bin provides extra storage and organization options. This multipurpose storage trunk is great to use as a footrest, bed stool, toy chest, coffee table and more. The modern, clean lines and tufted design bring a chic style to your home and functional charm to any bedroom, living room or utility room while keeping your belongings organized.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILLOW PAD Pillow Pad Tablet Holder (PPADF-MC12/4)
- TRADEMARK FINE ART Yucel Basoglu 'Waterfall Rocks' Canvas Art, 24x24 (1X06898-C2424GG)
- ALATERRE FURNITURE Pomona 48" Metal and Wood Media/Console Table (AMBA1020)
- KFI Chair, w/Arms, 500lb. Capacity (HTB1041SB-3901)
- HASTINGS HOME Hastings Home Premium Christmas Tree Cover Holiday Red Large Size for For 7.5 Ft Tree (873992VEO)
- HASTINGS HOME Foldable Storage Cube Ottoman with Pockets, Footrest Organizer for Bedroom, Dorm, (Pair, Charcoal Gray (818893AZC)
- HASTINGS HOME 5-Tier Bookshelf, Open Industrial Style Etagere Shelving Unit for Decoration, Storage and Display (739037ZCY)
- HASTINGS HOME 4-Shelf Corner Bookcase Open Criss-Cross Style Etagere Shelving Unit for Decoration, Home / Office (969235EPX)
- HASTINGS HOME Storage Basket, Natural, 16 in L x 8 in W x 14 in H (450466HTX)
- HASTINGS HOME Spice Rack, Adjustable, Expandable 3-tier Organizer for Counter, Cabinet, Pantry-Storage, Canned Food (969911LQY)
- VINTIQUEWISE Distressed Black Medium Wooden Storage Trunk (QI003332)
- Hastings Home Accent Furniture and Storage