Shop All Ottomans
Hastings Home
Foldable Storage Bench Ottoman, Tufted Faux Leather Cube Organizer Furniture for Home (Black, Large)
Mfr # 475236LNI
Zoro # G701715569
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 15
- Width 15
- Length 30
- Weight 15.7
Product Information
- Brand Hastings Home
- MFR # 475236LNI
- Zoro # G701715569
- UPC # 194189585875
- Country of Origin China
- Category Ottomans
Dimensions
Height | 15 |
Width | 15 |
Length | 30 |
Details
Weight | 15.7 |
Description
Bring the best of style and function to your home with the Large Faux Leather Foldable Storage Bench by Hastings Home. This bench features a premium, faux leather vinyl that is both easy to clean with a soft, damp cloth and stylish. The modern, clean lines bring a chic style to your home. This versatile storage trunk is constructed from sturdy MDF material to give it a 500-pound weight capacity as a seat and 50-pound capacity as a storage cube. The button tufted cushioned top with foam padding provides ample comfortable seating.The collapsible design makes it easy to set up in seconds! It can be folded flat when not in use for convenient storage, making it ideal for dorms, RVs and small apartments. This multipurpose storage trunk is great to use as a foot rest, bed stool, toy chest, coffee table, and more. It makes a wonderful stylish addition to any bedroom, living room or utility room while keeping your belongings organized.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 15 in W 3 Drawer File Cabinets, Charcoal, Letter (H33720R.L.S)
- HIRSH Pedestal Desk, 30" D, 48" W, 29-1/2" H, Putty/Oak, Laminate (20091)
- OFFICE STAR Desk Chair, Fabric, 19" to 22-1/2" Height, Adjustable Arms, Black (2907-231)
- SPACE SOLUTIONS 15" W 3 Drawer Front Pedestals, White, Letter (21646)
- HASTINGS HOME Folding Storage Bench Ottoman 30" Tufted Foam Padded Lid, Removable Bin, Organizer for Home(Dark Gray) (414611YSR)
- HASTINGS HOME Large Foldable Storage Bench Ottoman, Tufted Faux Leather Cube Organizer Furniture for Home (Brown) (164477LGO)
- HASTINGS HOME 2-Pack Folding Ottoman Cubes, Beige (410747ZTL)
- FLASH FURNITURE Ottoman, 28" x 17", Upholstery Color: Black, Series: Imagination (ZB-IMAG-OTTO-4-GG)
- HOMEROOTS 19.75 x 21 x 21 in. Boho Square Black & Gray Pouf Ottoman (388974)
- FABULAXE Large Tufted Minimalist Rectangular Velvet Storage Ottoman with Gold Metal Legs, Pink (QI003939.PK)
- FABULAXE Velvet Tufted Modern Ottoman Coffee Table Bench, Azure (QI003536A)
- Hastings Home Ottomans