Shop All Accent Furniture and Storage
Hastings Home
Floating Corner Shelf 2-tier Wall Shelves, Hidden Brackets to Display Decor, Hardware Included (Black)
Mfr # 814110OKN
Zoro # G001710479
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8
- Height 16
- Length 11
- Weight 3.48
Product Information
- Brand Hastings Home
- MFR # 814110OKN
- Zoro # G001710479
- UPC # 194189585660
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Width | 8 |
Height | 16 |
Length | 11 |
Details
Weight | 3.48 |
Description
Style and function truly align with the Hastings Home Floating Tiered Corner Wall Shelf. The mounting hardware is concealed behind the sleek, zig zag style 2-tier shelf to give the floating appearance and complement a variety of home decor styles. The tiered corner shelf is perfect to bring life to an otherwise boring or empty wall corner by stylishly displaying your favorite books, decorative accents, photos, trophies, keepsakes, collectables, planters and more. Made from durable MDF wood, the shelf features pre-drilled holes and comes with the needed mounting and assembly hardware for easy installation. The shelves offer 2 tiers of ample vertical storage with beautifully styled rounded shelf corners. It is a practical solution for small space and a perfect way to add style to enhance and customize your home!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Navy Plastic Stack Chair (RUT-188-NY-GG)
- DEERLUX Decorative Chevron Pattern Knit Throw Blanket with Fringe, Red (QI003968.RD)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 31/32", PK25 (LTB 20G)
- DRYFAST Fitted Sheet, King Size, 80 in. L, PK6 (1A29716)
- HASTINGS HOME Floating Shelves, Cube Wall Set with Hidden Brackets, 3 Sizes to Display Decor, Books, Photos, White (423345JLW)
- HASTINGS HOME Folding Storage Bench Ottoman 30" Faux Black Leather Foam Padded Lid, Removable Bin for Home (618163TXM)
- HASTINGS HOME Storage Basket, Natural, 16 in L x 8 in W x 14 in H (450466HTX)
- HASTINGS HOME Hastings Home Premium Christmas Tree Cover Holiday Red Large Size for For 7.5 Ft Tree (873992VEO)
- HASTINGS HOME 4-Shelf Corner Bookcase Open Criss-Cross Style Etagere Shelving Unit for Decoration, Home / Office (969235EPX)
- HASTINGS HOME Foldable Storage Cube Ottoman with Pockets, Footrest Organizer for Bedroom, Dorm, (Pair, Charcoal Gray (818893AZC)
- SAUDER Palladia Library With Doors Woa , Three adjustable shelves for flexible storage options (416515)
- Hastings Home Accent Furniture and Storage