Shop All Cutting Boards and Mats
Hastings Home
Extra Large Bamboo Cutting Board for Chopping and Serving with Juice Groove 20 x 14 x 0.75-inch
Mfr # 414530YIM
Zoro # G301776540
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 20
- Height 0.75
- Width 14
- Weight 6.1
Product Information
- Brand Hastings Home
- MFR # 414530YIM
- Zoro # G301776540
- UPC # 194189589293
- Country of Origin China
- Category Cutting Boards and Mats
Dimensions
Length | 20 |
Height | 0.75 |
Width | 14 |
Details
Weight | 6.1 |
Description
Easily chop, prep, and serve any meal or appetizer while maintaining an eco-friendly and sustainable kitchen with the stylish Extra Large Bamboo Cutting Board by Hastings Home. This.75 inch thick board is thick and durable enough to fit your cooking needs and is naturally crafted from bamboo which has antibacterial and antimicrobial properties. The set is a great accessory to take a healthy step toward a plastic and chemical free home!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Mixing Bowl, Stainless Steel, 3/4 qt. (MBP00)
- CAMCO REFRIGERATOR DOUBLE BAR SET - 16IN TO 28IN WHITE (44073)
- VOLLRATH Vollrath 10" Cool Handle Natural Fry Pan (4010)
- RITZ Classic Solid Dish Cloth 100% Cotton Terry Taupe (22333)
- HASTINGS HOME Hastings Home 3-Piece Set Bamboo Cutting Boards (855142CSZ)
- CAROLINES TREASURES Carolines Treasures SS8129LCB German Shepherd Glass Cutting Board - Large (SS8129LCB)
- TABLECRAFT Cutting Mat, Flexible, 15x20, PK6 (FCB1520W)
- CRESTWARE Cutting Board, 24 in. L, Blue, Polyethylene (PCB1824B)
- JOHN BOOS & CO Rectangle Table , 30" X 48" X 34-1/2" , (FBLG4830)
- TRUE MANUFACTURING White Cutting Board, 1/2", 11.75"x60" (SCLM2-60)
- OMEGA NATIONAL PRODUCTS Cutting Board 20 in W x 23-1/2 in D x 3/4 in T, Solid Rubberwood Center (67.BB2020MUF5)
- Hastings Home Cutting Boards and Mats