Shop All Handheld Flashlights
Hastings Home
Down Mattress Topper 4" Gusset Duck and Down Filled Featherbed with Cotton Cover Pillow Top, King
Mfr # 224996ZZO
Zoro # G901715437
original price:
$168.99
5% off
new price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 78
- Height 4
- Width 80
- Weight 23.95
Product Information
- Brand Hastings Home
- MFR # 224996ZZO
- Zoro # G901715437
- UPC # 194189538536
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Length | 78 |
Height | 4 |
Width | 80 |
Details
Weight | 23.95 |
Description
Add an extra layer of cushion and support to the top of your bed with the Down Mattress Topper by Hastings Home. This king-sized duck feather and down filled 4-in pillow top pad features a sewn baffle box construction to maximize fluffiness and endure the filling stays evenly distributed. Topped in a 233-thread count cotton shell that is soft to the touch and breathable, this feather bed is sure to provide a comfortable night's sleep all year around.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMNIDRIVE X 12V LED Dimmable Driver, 200W, ELV, 0-10V, Class 2 Wet Loc Juction Box (DI-ODX-12V200W-J)
- ILC Replacement for Eiko 031293492821 replacement light bulb lamp (031293492821 EIKO)
- SOUTHWIRE PreFabOhdLantern, Screw In, LED, 7600lm (T90060)
- BULBRITE 60-Watt Equivalent T6 Dimmable Bi-Pin (G9) LED Light Bulb Soft White Light, 2PK (861604)
- HASTINGS HOME Hastings Home 4-Inch Queen Mattress Topper- Down Filled Featherbed Pillow Top (519827HEO)
- HASTINGS HOME 4-inch Down Mattress Topper Gusset Duck and Down Filled Featherbed with Cotton Cover (Full) (541283PDC)
- HASTINGS HOME Hastings Home Premium Rolling Christmas Tree Bag (744792IPW)
- URREA Waterproof flashlight 100lm (LPA10)
- NITECORE E4K Next Generation 21700 Compact EDC Flashlight (E4K)
- PRO-4 Tactical 300 lm Black LED Tactical Flashlight w/COB Lantern AAA Battery (4967)
- Q-BEAM Dynamic Worklight - Cob Magnetic (JW821)
- Hastings Home Handheld Flashlights