Shop All Bath Towels
Hastings Home
Combed Cotton Rice Weave 6-piece Set with 2 Bath Towels, 2 Hand Towels and 2 Washcloths |Silver Gray
Mfr # 328054KBU
Zoro # G001700913
product price: $42.35
/ea
$42.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 53.5
- Length 27.5
- Weight 3.2
- Height 0.25
Product Information
- Brand Hastings Home
- MFR # 328054KBU
- Zoro # G001700913
- UPC # 194189636812
- Country of Origin India
- Category Bath Towels
Dimensions
Width | 53.5 |
Length | 27.5 |
Height | 0.25 |
Details
Weight | 3.2 |
Description
Enjoy a luxurious look and maximum absorbency with the Hastings Home 100 Percent Combed Cotton Towel Set. These towels are made from the highest quality cotton with loop construction offering more absorbency, while also remaining light weight and comfortable. This set is a durable and long lasting, yet stylish, with the subtle trendy pin stitch design that adds a touch of elegance to any decor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNECOVER Umbrella, 60" Arc Dimension, Black (MUUMB)
- FLASH FURNITURE Church Chair, 25"L33"H, FabricSeat, HerculesSeries (FD-CH0221-4-CV-BGE1-GG)
- BAXTON STUDIO 59.1 W, 35.4 L, 29.3 H (188-11663-11866-ZORO)
- HON Rectangle Occasional Table, 48" X 20" X 16", Harvest Top, High-Pressure Laminate (H80191.CC)
- HASTINGS HOME Hastings Home 8 Piece 100 Percent Cotton Plush Bath Towel Set - Bone (294370ARS)
- HASTINGS HOME Hastings Home Ribbed 100 Percent Cotton 10 Piece Towel Set - Burgundy (338026PCI)
- HASTINGS HOME 2-piece Luxury Cotton Towel Set, Bath Sheet Made from 100% Zero Twist Cotton, (Navy/White) (261344FMB)
- HASTINGS HOME 6-piece 100 Percent Cotton Towel Set With 2 Bath Towels, 2 Hand Towels and 2 Washcloths (Seafoam) (523773KRS)
- HASTINGS HOME 2-piece Luxury Cotton Towel Set, Bath Sheet Made from 100% Zero Twist Cotton, (Bone/Black) (201403JWB)
- HASTINGS HOME 6-piece 100-percent Cotton Towel Set with 2 Bath Towels, 2 Hand Towels and 2 Washcloths (Taupe) (497493DJW)
- HASTINGS HOME Hastings Home Ribbed 100 Percent Cotton 10 Piece Towel Set - Navy (517996WKQ)
- Hastings Home Bath Towels