Shop All Fishing Supplies
Hastings Home
Christmas Tree Storage Canvas Bag up to 9 FT Artificial Trees, Protects Holiday Decorations, Green
Mfr # 651884YQL
Zoro # G201710712
original price:
$33.35
5% off
new price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 2.11
- Length 48
- Width 15
- Height 20
Product Information
- Brand Hastings Home
- MFR # 651884YQL
- Zoro # G201710712
- UPC # 194189646897
- Country of Origin China
- Category Fishing Supplies
Dimensions
Length | 48 |
Width | 15 |
Height | 20 |
Details
Weight | 2.11 |
Description
Clean up after the holidays is a snap with a pair of artificial Christmas Tree Storage Bags by Hastings Home. This set of rectangular totes allow you to store a Christmas tree up to 7.5-foot-tall in each bag or break up larger trees into two separate bags with plenty of room for lights and ornaments. These zippered bags each feature an identification tag for labeling its contents, sturdy nylon handles for portability and are also great for storing holiday Inflatables, yard decorations and garland during the off season. A must-have after the holiday season, these Christmas tree bags will store your tree away neatly, effortlessly and make for quick set-up next year.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Radiator Hose, Upper 12" x5" x2" (A-369921R1)
- STENS Disc Brake Assembly 260-109 For Manco 3759 (260-109)
- A & I PRODUCTS Fan Shroud 20" x18.2" x3.5" (A-86551381)
- A.R. NORTH AMERICA Nozzle Spray, 1/4m (SA1/4MEG-15045)
- HASTINGS HOME Hastings Home Christmas Tree Storage Bag for 7.5-feet Artificial Trees/Decorations (Burgundy, Canvas) (272590HNJ)
- HASTINGS HOME Brushed Microfiber 3-piece Bed Linens with Fitted, Flat Sheet, and Pillowcase (Twin, Purple) (637727MRU)
- HASTINGS HOME Down Alternative Mattress Topper, 3" Gusset Hypoallergenic Fiber Filled Pillowtop for Cushion, Full (793875UZV)
- HASTINGS HOME Spice Rack Organizer, Cabinet Gripper Clip Strips for Kitchen, Countertop and Pantry Organization (401284EQL)
- HASTINGS HOME Hastings Home Printer Stand, Under Desk Table with Shelf, Wheels for Personal Printers/Office, Black (609175WVZ)
- HASTINGS HOME Hastings Home Rolling Christmas Tree Bag, Red (770666TYM)
- BROMAS Fishing Single Tray Tackle Box Blue - 55 Piece (BR3297541)
- Hastings Home Fishing Supplies