Shop All Holiday Decor
Hastings Home
Christmas Tree Storage Canvas Bag up to 6 FT Artificial Trees with Straps for Decorations, Burgundy
Mfr # 988396ISI
Zoro # G301777028
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.5
- Length 11.25
- Height 14.25
- Weight 3.43
Product Information
- Brand Hastings Home
- MFR # 988396ISI
- Zoro # G301777028
- UPC # 194189590398
- Country of Origin China
- Category Holiday Decor
Dimensions
Width | 3.5 |
Length | 11.25 |
Height | 14.25 |
Details
Weight | 3.43 |
Description
Clean up after the holidays is a snap with the artificial Christmas Tree Storage Bag by Hastings Home. It's as easy as placing your artificial Christmas tree in the premium canvas bag, zipping it up and safely storing it away until next year. This durable tote is 48-inches long, 20-inches wide, and 20-inches deep and will have no problem holding unassembled artificial trees up to 6 foot tall. This zippered bag features four 6-foot long adjustable straps for binding your tree, built-in outer straps for reinforcement, sturdy nylon handles for portability and is also great for storing holiday Inflatables, yard decorations and garland during the off season. A must-have after the holiday season, this Christmas tree bag will store your tree away neatly, effortlessly and make for quick set-up next year.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Round Wh 24Rnd Plastic Fold Table, 24" W, 24" L, 29.375" H, Granite White (DAD-YCZ-80R-1-SM-GW-GG)
- CLEANREST CleanRest PRO Box Spring Encasement, Twi (851949001838)
- LIVABLISS Eagean EAG-2319 Outdoor Safe Area Rug (EAG2319-710103)
- FLASH FURNITURE Restaurant Chair, 20"L32-1/4"H, InvincibleSeries (XU-DG-60217-NAT-GG)
- HASTINGS HOME Hastings Home Rolling Christmas Tree Bag, Green (577794JAW)
- HASTINGS HOME Wreath Storage 36-inch Round Bag with Handles for Holiday Artificial Garland (Canvas, Red) (934760TSO)
- HASTINGS HOME Christmas Tree Storage Bag Fits 7.5 Ft Artificial Tree Protect Holiday Decorations (Green) (395784TIB)
- HASTINGS HOME Wreath Storage 36-inch Round Bag with Handles for Holiday Artificial Garland (Canvas, Green) (566315KQP)
- HASTINGS HOME Christmas Tree Storage Bag Fits Up to 12-feet Artificial Tree, Decorations /Inflatables (Red Canvas) (248226OZY)
- HASTINGS HOME Hastings Home 48 Compartment Ornament Storage Box (270835GSY)
- BARNWOODUSA Rustic Farmhouse Reclaimed 14.5" Christmas Tree Collar/Skirt (White) (840075811978)
- Hastings Home Holiday Decor