Shop All Holiday Decor
Hastings Home
Christmas Tree Storage Bag Fits 7.5 Ft Artificial Tree Protect Holiday Decorations (Green)
Mfr # 958134EQC
Zoro # G101777297
product price: $17.35
/ea
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15
- Length 48
- Height 20
- Weight 1.05
Product Information
- Brand Hastings Home
- MFR # 958134EQC
- Zoro # G101777297
- UPC # 194189646811
- Country of Origin China
- Category Holiday Decor
Dimensions
Width | 15 |
Length | 48 |
Height | 20 |
Details
Weight | 1.05 |
Description
Clean up after the holidays is a snap with the artificial Christmas Tree Storage Bag by Hastings Home. It's as easy as placing your artificial Christmas tree in the bag, zipping it up and safely storing it away until next year. This rectangular tote is 48 inches long, 15 inches wide, and 20 inches deep and will have no problem holding unassembled artificial trees up to 7.5 feet tall. This zippered bag features an identification tag for labeling its contents, sturdy nylon handles for portability and is also great for storing holiday Inflatables, yard decorations and garland during the off season. A must-have after the holiday season, this Christmas tree bag will store your tree away neatly, effortlessly and make for quick set-up next year.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Kobe Square & Round Tables, 42 W, 42 L, 29 H, Wood, Metal Top, Ash Grey (TKB42RNDAG)
- BAXTON STUDIO Andrew Modern Dining Table (104-5255)
- EYECATCHER 58 x 14 in. Avery Window Curtain Valance, Ice Blue (EY2511877)
- FLIPSIDE Computer Lab Privacy Screen, Large, 26in x 23in x 22in, PK12 (61860)
- HASTINGS HOME Wreath Storage 24-inch Round Bag with Handles and Zipper Tote for Holiday Artificial Garlands, Green (781759HZN)
- HASTINGS HOME Hastings Home 48 Compartment Ornament Storage Box (270835GSY)
- HASTINGS HOME Wreath Storage 36-inch Round Bag with Handles for Holiday Artificial Garland (Canvas, Green) (566315KQP)
- HASTINGS HOME Hastings Home | Premium | 48 Christmas Ornament Organizer Storage Box | Green (328009HQH)
- HASTINGS HOME Christmas Tree Storage Canvas Bag up to 6 FT Artificial Trees with Straps for Decorations, Burgundy (988396ISI)
- HASTINGS HOME 2-pack Christmas Tree Storage Bags, Fits 9 Ft Artificial Tree, Protect Holiday Decorations (Red) (116630CZE)
- SHAWSHANK LEDZ Shawshank LEDz 9060457 Witch Hat Headbands Halloween Decor (9060457)
- Hastings Home Holiday Decor