Shop All Sheets and Pillow Cases
Hastings Home
Body Pillow Cover, Soft Sherpa Pillowcase With Zipper, Fits Pillows Up To 51 Inches (Black)
Mfr # 455129SLY
Zoro # G301776656
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18
- Length 52
- Weight 0.8
- Height 0.5
Product Information
- Brand Hastings Home
- MFR # 455129SLY
- Zoro # G301776656
- UPC # 194189635587
- Country of Origin China
- Category Sheets and Pillow Cases
Dimensions
Width | 18 |
Length | 52 |
Height | 0.5 |
Details
Weight | 0.8 |
Description
The Hastings Home Sherpa body pillow cover fits a body pillow up to 51-in long and will easily remove for machine washing. The pillow cover is cool, fuzzy, smooth, cozy and practical for any weather and is soft and comfortable to your skin. This is a perfect addition to your bedroom to help provide a restful and relaxing night sleep.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Bookcase, 31"W X14"D X 65.5"H, Driftwood (N158-DW)
- MONARCH SPECIALTIES Bar Stool, Swivel, Bar Height, Adjustable, Metal, Pu Leather Look, Black, Chrome, Contemporary (I 2357)
- BOSS BlackTask Chair, 26"L38-1/2"H, Armless, VinylSeat, B9533CSeries (B9534C-BK)
- TRADEMARK FINE ART Daphne Brissonnet 'Coast to Coast Sepia III' Canvas Art, 35x35 (WAP0050-C3535GG)
- HASTINGS HOME Memory Foam Chair Cushion, Square 16"x 16.25" Pad with Ties/PVC Dot Backing for Kitchen, Dining(Red) (197427EVN)
- HASTINGS HOME Set of 2 Nonstick BBQ Grill Mat, FDA Approved, Double Sided and Reusable Barbecue Grilling (618003TEF)
- HASTINGS HOME Hastings Home Ultra-Soft Down Alternative Pillow - King Size (167697UZZ)
- HASTINGS HOME Folding Wedge Pillow Memory Foam with Bamboo Fiber Cover for Heartburn, Acid Reflux, Back Pain (Blue) (915231HYB)
- HASTINGS HOME Stainless Steel 6 Cup Double Boiler 1.5 Quart Saucepan 2-in-1 Combo with Vented Glass Lid Cookware (125270LAG)
- HASTINGS HOME 6 Quart Stock Pot Stainless Steel with Lid, Compatible with Electric, Gas, Induction or Gas Cooktops (572884AZO)
- HASTINGS HOME Hastings Home Ultra-Soft Down Alternative Pillow - Standard Size (780244DPU)
- Hastings Home Sheets and Pillow Cases