Shop All Cooking Utensils
Hastings Home
7-piece Kitchen Utensil Cooking Tool Set, Stainless Steel and Silicone with Organizer Caddy, Nonstick
Mfr # 826419RAR
Zoro # G901777572
original price:
$22.25
5% off
new price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6.25
- Height 16.5
- Width 6.25
- Weight 2.6
Product Information
- Brand Hastings Home
- MFR # 826419RAR
- Zoro # G901777572
- UPC # 194189592774
- Country of Origin China
- Category Cooking Utensils
Dimensions
Length | 6.25 |
Height | 16.5 |
Width | 6.25 |
Details
Weight | 2.6 |
Description
This Kitchen Utensil Set, 7 Piece by Hastings Home features stainless-steel kitchen tools with high-quality food grade silicone, helpful in preventing sticking and scratching. In addition, the durable design makes them easy to clean in a dishwasher or by hand! Complete with an attractive and useful holder/stand, this set ensures you'll have easy access to these essential utensils, relieving the stress of searching through drawers or cluttering counterspace.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON BEACH COMMERCIAL Filter Basket W/Lid (990016601)
- HOBART Screw - Top Cover Knob (SC-122-53)
- SCOTSMAN Spray Jet (2184000)
- WILBUR CURTIS Kit, Fitting Tank Inlet (WC-37365)
- HASTINGS HOME 6-piece Kitchen Utensil and Gadget Set Includes Plastic Spatula and Spoons Essentials (119898ERM)
- HASTINGS HOME Hastings Home 3C Stainless-Steel Pancake Dispenser (899893WJE)
- HASTINGS HOME 3-piece Wire Whisk Set, Stainless Steel Kitchen Utensils for Whipping Cream, Mixing Dough, Beating Egg (818803FLA)
- DEXTER RUSSELL Hamburger Turner, High Heat 5 In X 4 In (19723H)
- VOLLRATH Solid, Beveled Turner, Black (4808720)
- SAN JAMAR Lid, Crock , W/Opening F/Pump (CI7016P)
- MAX FORCE Home Plus Assorted Bamboo/Silicone Basting Brush (11-1839)
- Hastings Home Cooking Utensils