Shop All Bath Towels
Hastings Home
6 Piece Bathroom Towel Set- Luxurious Spa Quality 100 Percent Cotton Machine Washable (Red/Burgundy)
Mfr # 367382ZBN
Zoro # G501700901
product price: $37.59
/ea
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 27
- Length 54
- Weight 3
- Height 0.25
Product Information
- Brand Hastings Home
- MFR # 367382ZBN
- Zoro # G501700901
- UPC # 194189637512
- Country of Origin India
- Category Bath Towels
Dimensions
Width | 27 |
Length | 54 |
Height | 0.25 |
Details
Weight | 3 |
Description
Bring spa quality luxury to the comfort of your own bathroom with the 6 Piece Towel Set by Hastings Home. These super soft and plush towels are made from high quality 100 Percent cotton and are designed for maximum absorption. This set includes 6 towels in total, 2 bath towels, 2 hand towels and 2 wash clothes. All towels completed with a beautiful velour finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFLECTO Chair Mat, Traditional Lip, Clear, Cleated (CM13432FGR)
- LA CROSSE TECHNOLOGY Black 12" Atomic Wall Clock (WT-3129B)
- SAFAVIEH Blossom Hand Tufted Runner Rug, Navy and Multicolor - 2 ft.-3 in. x 8 ft. (BLM402A-28)
- BAXTON STUDIO Haines Modern and Contemporary Walnut Brown Finished Wood King Size Platform Bed (184-11053-Zoro)
- HASTINGS HOME 2-piece Luxury Cotton Towel Set, Bath Sheet Made from 100% Zero Twist Cotton, (Taupe/Black) (984010QQU)
- HASTINGS HOME Hastings Home 8 Piece 100 Percent Cotton Plush Bath Towel Set - Bone (294370ARS)
- HASTINGS HOME 6-Piece Cotton Deluxe Plush Bath Towel Set, Chevron Pattern Spa Luxury Decorative Towels (Silver) (327710SYF)
- HASTINGS HOME 6 Piece Bathroom Towel Set- Luxurious Spa Quality 100 Percent Cotton Machine Washable (Blue/Navy) (544636OUP)
- HASTINGS HOME 6-piece 100-percent Cotton Towel Set with 2 Bath Towels, 2 Hand Towels and 2 Washcloths (Navy) (687553DWF)
- HASTINGS HOME 2-piece Luxury Cotton Towel Set, Bath Sheet Made from 100% Zero Twist Cotton, (Black/White) (120014DOQ)
- R & R TEXTILE Flour Sack Towel, Cotton, PK12 (22862)
- Hastings Home Bath Towels