Shop All Accent Furniture and Storage
Hastings Home
4-Shelf Corner Bookcase Open Criss-Cross Style Etagere Shelving Unit for Decoration, Home / Office
Mfr # 969235EPX
Zoro # G701710571
product price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11.75
- Height 38.25
- Width 11.75
- Weight 17.8
Product Information
- Brand Hastings Home
- MFR # 969235EPX
- Zoro # G701710571
- UPC # 194189585608
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Length | 11.75 |
Height | 38.25 |
Width | 11.75 |
Details
Weight | 17.8 |
Description
The clean lines of the Criss-Cross Corner Bookshelf by Hastings Home provide a stylish yet functional piece for your home or office. Each of the four shelves can hold up to 22 pounds, creating the perfect platform for displaying books, knick-knacks, photo frames or other home decor. The freestanding bookcase is constructed of manufactured wood in a painted finish and is sure to turn empty corner into a focal point that is both attractive and purposeful for years to come!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLAY WHEELS Play Wheels 166834 21 in. Teenage Mutant Ninja Turtles Wood Cruiser - Ninja Power (166834)
- DESIGN TOSCANO Atlas, Greek Titan Holding the Astronomy Globe Statue (QL5761345)
- BOSS Drafting Stool (B315-Gy) W/Footring And Loop Arms (B1617-GY)
- REGENCY Rectangle Kobe Training Tables, 72 X 24 X 29, Wood, Metal Top, Grey (MKTRCT7224GY)
- HASTINGS HOME Storage Basket, Natural, 16 in L x 8 in W x 14 in H (450466HTX)
- HASTINGS HOME Floating Shelves, Cube Wall Set with Hidden Brackets, 3 Sizes to Display Decor, Books, Photos, White (423345JLW)
- HASTINGS HOME Folding Storage Bench Ottoman 30" Faux Black Leather Foam Padded Lid, Removable Bin for Home (618163TXM)
- HASTINGS HOME Foldable Storage Cube Ottoman with Pockets, Footrest Organizer for Bedroom, Dorm, (Pair, Charcoal Gray (818893AZC)
- HASTINGS HOME Hastings Home Premium Christmas Tree Cover Holiday Red Large Size for For 7.5 Ft Tree (873992VEO)
- HASTINGS HOME Spice Rack, Adjustable, Expandable 3-tier Organizer for Counter, Cabinet, Pantry-Storage, Canned Food (969911LQY)
- DESIGN TOSCANO Wall Pocket Watch Sculptural Metal Curio Shelves (FU83883)
- Hastings Home Accent Furniture and Storage