Shop All Cookware
Hastings Home
3-piece Splatter Screen Guards Stainless Steel Fine Mesh Prevents Grease, Oil Splatter for Kitchen
Mfr # 455981YLF
Zoro # G101777440
original price:
$12.15
9% off
new price: $10.95
/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 17.25
- Height 0.25
- Width 11.5
- Weight 1
Product Information
- Brand Hastings Home
- MFR # 455981YLF
- Zoro # G101777440
- UPC # 194189589446
- Country of Origin China
- Category Cookware
Dimensions
Length | 17.25 |
Height | 0.25 |
Width | 11.5 |
Details
Weight | 1 |
Description
The 3-piece Splatter Screen Set by Hastings Home is the essential kitchen tool for every home cook! Made from durable and rust resistant stainless-steel, the fine mesh prevents grease, oil or sauce splatter on your stove. This set comes with three different sized splatter guards to effectively cover most pots, pans or skillets. These screens also conveniently feature long looped handles for easy hanging storage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILBUR CURTIS Cartridge, Water Filter 15" (WCCSC15CC00)
- ZORO SELECT Disp Din Nap, 6 in x 7 in, PK8000 (BWK8316)
- RUBBERMAID COMMERCIAL Bouncer Bar/Utility Scoop, 64oz, White (FG288500WHT)
- COFFEE MATE Liquid Coffee Creamer, French Vanilla/Hazelnut/Orig, 0.38oz Cup, PK150 (46193CT)
- HASTINGS HOME Cast Iron Pizza Pan, 13.25-inch Pre-Seasoned Skillet for Cooking, Baking, Grilling, Kitchen Cookware (697505DDA)
- HASTINGS HOME Panini Press Grill and Gourmet Sandwich Maker for Healthy Cooking by Hastings Home (435291FDM)
- HASTINGS HOME Roasting Pan with Angled Rack, Nonstick Oven Roaster / Removable Tray for Drain Fat Kitchen Cookware (629455UCW)
- HASTINGS HOME Panini Press Indoor Grill and Gourmet Sandwich Maker, Electric with Nonstick Plates by Hastings Home (890044SQI)
- HASTINGS HOME Set of 3 Frying Pans Cast Iron Pre-Seasoned Nonstick Skillets in 10", 8", 6"- Kitchen Cookware (997642PQH)
- HASTINGS HOME Hastings Home 6.3 Quart Electric Food Steamer (838336VVF)
- LODGE GRILL PAN CST IRN 10.5"" (L8SGP3)
- Hastings Home Cookware