Shop All Floor Lamps
Hastings Home
3 Head Floor Lamp, LED Light with Adjustable Arms, Touch Switch and Dimmer (Black) by Hastings Home
Mfr # 407474LRX
Zoro # G701776126
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 69
- Length 10
- Weight 13.5
- Width 10
Product Information
- Brand Hastings Home
- MFR # 407474LRX
- Zoro # G701776126
- UPC # 194189583123
- Country of Origin China
- Category Floor Lamps
Dimensions
Height | 69 |
Length | 10 |
Width | 10 |
Details
Weight | 13.5 |
Description
Enhance your home and give your space some flair with this contemporary and sleek floor lamp by Hastings Home. This hard-working lamp emits up to 1100 lumens of energy-saving LED light. Its 3-arm adjustable, gooseneck design, convenient touch-sensitive button and dimmer switch bring light right where you need it.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Vapor Tight Fixture, 150W, Gray (NVX15GHGA)
- SATCO 15 W CA9 Chandelier Incandescent Bulb E12 (Candelabra) Soft White 2 pk (S3777)
- ILC Replacement for Bulbrite F6t4/41k replacement light bulb lamp (F6T4/41K BULBRITE)
- SATCO NUVO LED CEILING FXT WH 20W (62/1212)
- HASTINGS HOME Natural Full Spectrum Sunlight Reading Floor Lamp by Hastings Home (Light Woodgrain) (297560WIF)
- HASTINGS HOME Hastings Home Gooseneck Daylight Floor Lamp, Black (607161MNQ)
- HASTINGS HOME Hastings Home Electric Panini Press – Indoor Grill (129946ZMD)
- HASTINGS HOME Hastings Home Tiffany Style Torchiere Floor Lamp (840165UNR)
- HASTINGS HOME Hastings Home 2 Tier End Table Floor Lamp with USB Port (384475LTC)
- HASTINGS HOME Hastings Home Natural Daylight Floor Lamp, Tall Gooseneck Reading, 27W Full Spectrum Bulb, Black (161516MMM)
- SIMPLE DESIGNS Floor Lamp Etagere Organizer Storage Shelf with Linen Shade, Aqua (LF1014-AQU)
- Hastings Home Floor Lamps