Shop All Desk Lamps
Hastings Home
3 Head Desk Lamp, LED Light with Adjustable Arms, Touch Switch and Dimmer (Black) by Hastings Home
Mfr # 979688IOI
Zoro # G201776145
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 30.5
- Length 7
- Weight 7.7
- Width 7
Product Information
- Brand Hastings Home
- MFR # 979688IOI
- Zoro # G201776145
- UPC # 194189639400
- Country of Origin China
- Category Desk Lamps
Dimensions
Height | 30.5 |
Length | 7 |
Width | 7 |
Details
Weight | 7.7 |
Description
Enhance your home and give your desktop some flair and style with this contemporary and sleek desk lamp by Hastings Home. This hard-working lamp emits up to 900 lumens of energy-saving LED light. Its 3-arm adjustable, gooseneck design, convenient touch-sensitive button and dimmer switch bring light right where you need it.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM LIGHTING CounterMax 120V Slim 36 LED UC White Tunable (88955BZ)
- PROGRESS LIGHTING Beam Collection One-Light LED Wall Bracket (P710049-009-30)
- LITEZALL Jumbo Wireles COB LED Light Bar (LA-JMBCOBCAB-10/20)
- MILWAUKEE TOOL BOLT REDLITHIUM USB Headlamp (600 Lumens) (2118-21)
- HASTINGS HOME Hastings Home Modern Contemporary LED Clamp Desk Lamp Silver (792447ERT)
- HASTINGS HOME Hastings Home Tiffany Style Bankers LED Desk Lamp (149317ZGW)
- HASTINGS HOME Natural Sunlight Desk Lamp for Reading and Crafting, Adjustable Gooseneck, Home/Office Lamp, Silver (447856BBU)
- HASTINGS HOME Hastings Home LED Contemporary Desk Lamp - Energy Saving - Silver (789070UAC)
- HASTINGS HOME Hastings Home Modern Contemporary LED Clamp Desk Lamp Black (469073SKS)
- HASTINGS HOME Hastings Home Touch Activated LED USB Desk Lamp - Black (762721ZKA)
- CREEKWOOD HOME Traditional Petite Metal Stick Bedside Table Desk Lamp in Chrome with Fabric Drum Shade, Purple (CWT-2003-PR)
- Hastings Home Desk Lamps