Shop All Bath Towels
Hastings Home
2-piece Luxury Cotton Towel Set, Bath Sheet Made from 100% Zero Twist Cotton, (Taupe/Black)
Mfr # 984010QQU
Zoro # G001700883
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 27
- Length 54
- Weight 2.5
- Height 0.1
Product Information
- Brand Hastings Home
- MFR # 984010QQU
- Zoro # G001700883
- UPC # 194189637611
- Country of Origin India
- Category Bath Towels
Dimensions
Width | 27 |
Length | 54 |
Height | 0.1 |
Details
Weight | 2.5 |
Description
Enjoy luxurious softness and maximum absorbency with the Hastings Home Quick Dry Zero Twist Collection. The unique fine yarn zero twist design offers a quick dry method to reduce time in the dryer and save energy, while also remaining light weight and comfortable. This set provides a luxurious bathroom experience and the stylish, yet subtle trendy pin stitch design adds a touch of elegance to any decor.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RESTOR-IT Repair Kit, f/Leather/Vinyl, 7 Assorted Colors/Kit (MAS18081)
- BEVCO Polyurethane Desk Chair, 15" to 20", No Arms, Black (7001D)
- B & K 72 x 96 in. Interdesign Vinyl Clear Solid Shower Curtain Liner, 4PK (4580106)
- HON 15" W 2 Drawer File Cabinet, Light Gray, Letter (H512.P.Q)
- HASTINGS HOME Combed Cotton 6-piece Set with 2 Bath Towels, 2 Hand Towels and 2 Washcloths | Brick Orange (344565CBZ)
- HASTINGS HOME 2-piece Luxury Cotton Towel Set, Bath Sheet Made from 100% Zero Twist Cotton, (Seafoam/Black) (912401MNM)
- HASTINGS HOME 6 Piece Bathroom Towel Set | Luxurious Spa Quality |100 Percent Cotton | Machine Washable (Green) (145399PTV)
- HASTINGS HOME 2-piece Luxury Cotton Towel Set, Bath Sheet Made from 100% Zero Twist Cotton, (Bone/Black) (201403JWB)
- HASTINGS HOME 6-piece 100-percent Cotton Towel Set with 2 Bath Towels, 2 Hand Towels and 2 Washcloths (Taupe) (497493DJW)
- HASTINGS HOME 2-piece Luxury Cotton Towel Set, Bath Sheet Made from 100% Zero Twist Cotton, (White/Black) (862581VMR)
- SUPERIOR 900GSM Egyptian Cotton 6-Piece Towel Set Plum (900GSM 6 PC SET PL)
- Hastings Home Bath Towels