Shop All Bath Towels
Hastings Home
2-piece Luxury Cotton Towel Set, Bath Sheet Made from 100% Zero Twist Cotton, (Silver/Black)
Mfr # 885273DSW
Zoro # G501700918
product price: $36.45
/ea
$36.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 27
- Length 54
- Weight 2.51
- Height 0.1
Product Information
- Brand Hastings Home
- MFR # 885273DSW
- Zoro # G501700918
- UPC # 194189637598
- Country of Origin India
- Category Bath Towels
Dimensions
Width | 27 |
Length | 54 |
Height | 0.1 |
Details
Weight | 2.51 |
Description
Enjoy luxurious softness and maximum absorbency with the Hastings Home Quick Dry Zero Twist Collection. The unique fine yarn zero twist design offers a quick dry method to reduce time in the dryer and save energy, while also remaining light weight and comfortable. This set provides a luxurious bathroom experience and the stylish, yet subtle trendy pin stitch design adds a touch of elegance to any decor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Advantage Medium With White Grain X-Back Chair, PK2 (X-BACK-MEDWHT-2)
- MARIAN IMPORTS Marian Imports F51128 Swooping Eagle Bronze Plated Resin Sculpture (51128)
- INTERNATIONAL CONCEPTS 36 in. Long Brookstone Bench (BE-36)
- LUXOR Endura Black 3 Shelf Presentation Cart 34" H with Pull Out Shelf (LP34LE-B)
- HASTINGS HOME Hastings Home 100% Cotton Hotel 6 Piece Towel Set - Silver (189181IMB)
- HASTINGS HOME Hastings Home Ribbed 100 Percent Cotton 10 Piece Towel Set - Green (408932GLU)
- HASTINGS HOME 6 Piece Bathroom Towel Set | Luxurious Spa Quality |100 Percent Cotton | Machine Washable (Green) (145399PTV)
- HASTINGS HOME Hastings Home 8 Piece 100 Percent Cotton Plush Bath Towel Set - White (678455NZE)
- HASTINGS HOME Hastings Home Ribbed 100 Percent Cotton 10 Piece Towel Set - Navy (517996WKQ)
- HASTINGS HOME 2-piece Luxury Cotton Towel Set, Bath Sheet Made from 100% Zero Twist Cotton, (Taupe/Black) (984010QQU)
- DEERLUX 100% Cotton Turkish Bath Towel, 40 x 70 Diamond Peshtemal, Navy, PK 2 (QI004004.NV.2)
- Hastings Home Bath Towels