Shop All Bath and Shower Mats
Hastings Home
2-piece Bathroom Rug Set, Memory Foam Mats, Jacquard Fleece Non-Slip Absorbent Runner, Ivory
Mfr # 697557XSC
Zoro # G401776273
product price: $30.29
/ea
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 31.5
- Width 20.5
- Weight 1.54
- Height 0.25
Product Information
- Brand Hastings Home
- MFR # 697557XSC
- Zoro # G401776273
- UPC # 194189637918
- Country of Origin China
- Category Bath and Shower Mats
Dimensions
Length | 31.5 |
Width | 20.5 |
Height | 0.25 |
Details
Weight | 1.54 |
Description
Add comfort and luxury to your bathroom, kitchen or laundry room with the Bathroom Rug Set by Hastings Home. The 1/4-inch thick memory foam provides plenty of soft, cushioned comfort as you step out of your tub or shower. The plush and super soft jacquard fleece topper wicks away moisture and is machine washable for convenient and hassle-free cleaning. The set includes one oversized runner ideal for bathrooms with double vanities, claw foot tubs, or large walk-in showers and one standard size bathmat perfect for pedestal sinks and toilets. They are also great for use in the kitchen or laundry room for comfortable cushioning under your feet. The backside of these rectangular shaped rugs is nonskid, keeping it safely in place as you dry off. The attractive woven pattern is sure to bring a cozy style to any room of your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLANTIC METAL Bookcase, Steel, 5 Shelf, Black, 72HX36W (BA40361872-09)
- PYRAMID 11-1/4" Digital Wireless Synchronized LCD Clock, Black (S9D3L6GBBB)
- FLASH FURNITURE Contemporary Chair, 20-1/4" to 25-3/4", Black (LF-214-BLK-GG)
- BOSS High Back LeatherPlus Chair (B7301)
- HASTINGS HOME 2-piece 100-percent Cotton Bath Mat, Reversible, Soft, Absorbent Bathroom Rugs, Burgundy (901326XZD)
- HASTINGS HOME Oversized Bathroom Rug Memory Foam Bath Mat Textured Stripes with Non-Slip Absorbent Runner, Brown (493160OYF)
- HASTINGS HOME Hastings Home Memory Foam Shag Bath Mat 2-feet by 5-feet - Orange (983927NEZ)
- HASTINGS HOME Hastings Home 100 Percent Cotton Trellis Bathroom Mat - 24x60 inches - Black (663069MER)
- HASTINGS HOME Set of 2 Bathroom Rug Set Memory Foam Mats Striped Microfiber, Non-Slip Absorbent Runner (Blue) (555000DGU)
- HASTINGS HOME Hastings Home 2 Piece Memory Foam Shag Bath Mat - Orange (961643AZH)
- HANDI TREADS Non-Slip Bath Mat, 16" x 40", White, Adhesive, Mold and Mildew Resistant (HTBM1640WP1)
- Hastings Home Bath and Shower Mats