Shop All Fishing Supplies
Hastings Home
2-pack Christmas Tree Storage Tote Bags fits 9-foot Artificial Tree for Holiday Decorations, (Green)
Mfr # 468181HSL
Zoro # G901710692
original price:
$24.69
4% off
new price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 3.57
- Width 15
- Length 65
- Height 30
Product Information
- Brand Hastings Home
- MFR # 468181HSL
- Zoro # G901710692
- UPC # 194189646880
- Country of Origin China
- Category Fishing Supplies
Dimensions
Width | 15 |
Length | 65 |
Height | 30 |
Details
Weight | 3.57 |
Description
Clean up after the holidays is a snap with a pair of artificial Christmas Tree Storage Bags by Hastings Home. This set of rectangular totes allow you to store a Christmas tree up to 9-foot-tall in each bag or break up larger trees into two separate bags with plenty of room for lights and ornaments. These zippered bags each feature an identification tag for labeling its contents, sturdy nylon handles for portability and are also great for storing holiday Inflatables, yard decorations and garland during the off season. A must-have after the holiday season, these Christmas tree bags will store your tree away neatly, effortlessly and make for quick set-up next year.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Kansas Inflatable Mascot (157-100-M)
- MTD Hub Cap (734-0873)
- CHAPIN Hose 28" Replacement Kit (6-2001)
- STENS Seal Boot For Snapper Oem : 75115 240-630 (240-630)
- HASTINGS HOME Hastings Home Christmas Tree Storage Bag for 7.5-feet Artificial Trees/Decorations (Burgundy, Canvas) (272590HNJ)
- HASTINGS HOME Down Alternative Mattress Topper, 3" Gusset Hypoallergenic Fiber Filled Pillowtop for Cushion, Full (793875UZV)
- HASTINGS HOME Hastings Home Christmas Tree Storage Bag, Green (154259ZGU)
- HASTINGS HOME Hastings Home 3-Inch Queen Mattress Topper- Down Alternative Filled Pillow Top- Hypoallergenic (176133GMW)
- HASTINGS HOME Hastings Home Rolling Christmas Tree Bag, Red (770666TYM)
- HASTINGS HOME Firewood Rack Metal Holder with Decorative Scroll Design for Log Storage Bin, Indoor/Outdoor (Brown) (906038HXM)
- FRABILL Magnum Bait Station - 13 Quart (FRBBA213)
- Hastings Home Fishing Supplies