Shop All Holiday Decor
Hastings Home
2-pack Christmas Tree Storage Bags, Fits 9 Ft Artificial Tree, Protect Holiday Decorations (Red)
Mfr # 116630CZE
Zoro # G801777207
product price: $25.25
/ea
$25.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15
- Weight 3.5
- Length 65
- Height 30
Product Information
- Brand Hastings Home
- MFR # 116630CZE
- Zoro # G801777207
- UPC # 194189646828
- Country of Origin China
- Category Holiday Decor
Dimensions
Width | 15 |
Length | 65 |
Height | 30 |
Details
Weight | 3.5 |
Description
Clean up after the holidays is a snap with a pair of artificial Christmas Tree Storage Bags by Hastings Home. This set of rectangular totes allow you to store a Christmas tree up to 9 feet tall in each bag or break up larger trees into two separate bags with plenty of room for lights and ornaments. These zippered bags each feature an identification tag for labeling its contents, sturdy nylon handles for portability and are also great for storing holiday Inflatables, yard decorations and garland during the off season. A must-have after the holiday season, these Christmas tree bags will store your tree away neatly, effortlessly and make for quick set-up next year.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Laurien Mid-Century Modern Ash Walnut Finished Wood King Size Headboard (181-11115-Zoro)
- KETCHAM 24" x 36" Surface Mounted/Recessed Beveled Edge Medicine Cabinet (AL-2436BV)
- GLOBAL INDUSTRIAL Industrial Mid Back Task Chair, Polyurethane, Black (252251)
- TENNSCO 5-Shelf Stationary Bookcase, 66"x34-1/2" Light Gray (B-66LG)
- HASTINGS HOME Christmas Tree Storage Bag Fits Up to 12-feet Artificial Tree, Decorations /Inflatables (Red Canvas) (248226OZY)
- HASTINGS HOME Hastings Home Upright Tree Storage Bag for Artificial Christmas Trees up to 7.5Ft Tall, Green (906899GBS)
- HASTINGS HOME Wreath Storage 24-inch Round Bag with Handles and Zipper Tote for Holiday Artificial Garlands, Green (781759HZN)
- HASTINGS HOME Hastings Home Tree and Wreath Storage Bag Set (898633XCK)
- HASTINGS HOME Hastings Home 48 Compartment Ornament Storage Box (270835GSY)
- HASTINGS HOME Christmas Tree Storage Bag Fits 7.5 Ft Artificial Tree Protect Holiday Decorations (Green) (395784TIB)
- TRADEMARK FINE ART Mary Urban 'Lovely Llamas Christmas Vi' Canvas Art, 8x19 (WAP10056-C819GG)
- Hastings Home Holiday Decor