Shop All End Tables
Hastings Home
18 W, 18 L, 24.5 H
Mfr # 870540DNI
Zoro # G101776979
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 18
- Length 18
- Height 24.5
- Weight 20.06
Product Information
- Brand Hastings Home
- MFR # 870540DNI
- Zoro # G101776979
- UPC # 194189585806
- Country of Origin China
- Category End Tables
Dimensions
Width | 18 |
Length | 18 |
Height | 24.5 |
Details
Weight | 20.06 |
Description
Bring contemporary charm to your home with the set of 3 Round Nesting Tables by Hastings Home. The clean lines of these of accent tables are sure to bring a fresh modern farmhouse style to your home. The side tables can be kept all together or used separately in different places throughout the room for a more consistent look. The nesting tables feature a sleek black metal base on the bottom with a Gray-Brown woodgrain-look top and are constructed from sturdy manufactured wood material and metal. These easy to assemble circular tables are nestable and take up a minimal footprint so they're ideal for small homes, apartments or dorms; they are the perfect addition to any room!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAFEWORKS Round CaféWorks™ Table, Graphite Granite - 36" Square x 29"H, 42" W, 42" L, 29" H, Walnut (65644)
- SAFCO Magazine Rack, 92-Pocket, Black (4325BL)
- MANHATTAN COMFORT Anderson Coffee Table, End Table 1.0, and End Table 2.0 in Grey - Set of 3 (3-AT01-GY)
- INTERNATIONAL CONCEPTS 12 W, 12 L, 24 H, Snow White (OT08-3071X)
- HASTINGS HOME 9 W, 13 L, 3 H (900387ZFT)
- HASTINGS HOME 14 W, 17.25 L, 23.75 H (841562HDE)
- HASTINGS HOME 12.5 W, 22 L, 23 H (905387WXP)
- HASTINGS HOME 15.75 W, 15.75 L, 15.75 H (650360HGL)
- HASTINGS HOME 16.25 W, 15.75 L, 15.75 H (706023KUK)
- HASTINGS HOME 15.75 W, 15.75 L, 15.75 H (402642QYL)
- VINTIQUEWISE 14.5 W, 14.5 L, 19.5 H (QI003834)
- Hastings Home End Tables