Shop All End Tables
Hastings Home
15.75 W, 15.75 L, 15.75 H
Mfr # 650360HGL
Zoro # G201775971
product price: $31.79
/ea
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15.75
- Length 15.75
- Height 15.75
- Weight 20.19
Product Information
- Brand Hastings Home
- MFR # 650360HGL
- Zoro # G201775971
- UPC # 194189586445
- Country of Origin China
- Category End Tables
Dimensions
Width | 15.75 |
Length | 15.75 |
Height | 15.75 |
Details
Weight | 20.19 |
Description
Bring the best of style and function to your home with the Modular Cube Side Table with Double Shelves by Hastings Home. The modern, clean lines and chic, updated style bring casual elegance to your home. The table is constructed from sturdy manufactured wood that supports a 22-pound weight capacity on each shelf as well as the table top. It can be used freestanding on its own, side by side with another to create a coffee table or with bracing kits to stack for vertical shelving. The end table can be assembled easily with the included hardware and convenient, pre-drilled holes on each piece of the unit. The open front and two fixed 7-inch high shelves are great for displaying and organizing a variety of items like books, magazines, collectibles and even vinyl records! The rustic wood grain look of this side table is sure to enhance your living space decor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Pomona - Wood 20"H Barstool with Metal Legs (AMBA2020M)
- EYECATCHER 50 x 84 in. Tranquil Lined Grommet Window Curtain Panel; Mist (EY610689)
- ATLAS COMMERCIAL PRODUCTS Folding Bar Stool with Backrest, Black (FBS2BLCK)
- FLASH FURNITURE BlackBig and Tall Office Chair, 31 1/2 inW28-1/2"L47-1/2"H, Padded Flip-up, MeshSeat, ContemporarySeries (BT-20180-GG)
- HASTINGS HOME 15.75 W, 15.75 L, 15.75 H (364550OVH)
- HASTINGS HOME 18 W, 18 L, 24.5 H (870540DNI)
- HASTINGS HOME 9 W, 13 L, 3 H (900387ZFT)
- HASTINGS HOME 12.5 W, 22 L, 23 H (905387WXP)
- HASTINGS HOME 17.5 W, 17.5 L, 20.5 H (841963WFX)
- HASTINGS HOME Hastings Home Flip Top End Table | Slim Side Console with Hidden Hinged Storage Compartment (511563CCX)
- INTERNATIONAL CONCEPTS 24 W, 14 L, 24 H, Unfinished (OT-15E2)
- Hastings Home End Tables