Shop All End Tables
Hastings Home
15.75 W, 15.75 L, 15.75 H
Mfr # 402642QYL
Zoro # G701775976
product price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15.75
- Length 15.75
- Height 15.75
- Weight 20.05
Product Information
- Brand Hastings Home
- MFR # 402642QYL
- Zoro # G701775976
- UPC # 194189601889
- Country of Origin China
- Category End Tables
Dimensions
Width | 15.75 |
Length | 15.75 |
Height | 15.75 |
Details
Weight | 20.05 |
Description
The 2-Shelf Cube End Table from Hastings Home holds up to 22-pounds on each shelf while the open design offers storage space for books, collectibles, photo frames and accent pieces. This versatile contemporary looking modular cube can be used as an end table, alongside a second unit to create a coffee table, or stacked to create a shelf using braces (not included). Constructed of durable MDF wood with brown woodgrain veneer, this durable side table assembles in minutes with the provided hardware and will be ready to enhance your living room, office, bathroom, bedroom and more - the possibilities are endless!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hanging Clamp, Holds 24" Sheets, PK6 (5W270)
- ARCHITECTURAL PRODUCTS BY OUTWATER 4in H x 4in Dia, Stained Espresso Hardwood, Sofa and Chair Bun Foot Leg (3P5.11.00072)
- BESTAR Bestar Universel 36W Bookcase in chocolate (44700-69)
- MANHATTAN COMFORT Bradley Floating Corner Desk, Rustic Brown (231BMC9)
- HASTINGS HOME Set of 3 Round Nesting Tables, Black (319744BUV)
- HASTINGS HOME 18 W, 18 L, 24.5 H (870540DNI)
- HASTINGS HOME Hastings Home Flip Top End Table | Slim Side Console with Hidden Hinged Storage Compartment (511563CCX)
- HASTINGS HOME 14 W, 17.25 L, 23.75 H (841562HDE)
- HASTINGS HOME 17.5 W, 17.5 L, 20.5 H (841963WFX)
- HASTINGS HOME 11 W, 22.75 L, 24 H (119940CDS)
- UNIQUEWISE 12 W, 12 L, 27 H, Metal Top, Gold (QI004543)
- Hastings Home End Tables