Shop All End Tables
Hastings Home
15.25 W, 15.25 L, 20 H
Mfr # 565893NSH
Zoro # G201775957
product price: $36.45
/ea
$36.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15.25
- Length 15.25
- Height 20
- Weight 21.79
Product Information
- Brand Hastings Home
- MFR # 565893NSH
- Zoro # G201775957
- UPC # 194189586384
- Country of Origin China
- Category End Tables
Dimensions
Width | 15.25 |
Length | 15.25 |
Height | 20 |
Details
Weight | 21.79 |
Description
Bring the best of style and function to your home with the Modern Two-Toned Cube Side Table by Hastings Home. The minimalist clean lines bring casual elegance to your home. The versatile table is constructed from sturdy manufactured wood that supports a 22-pound weight capacity on the table top and each shelf. The end table includes all hardware with convenient, pre-drilled holes on each piece of the unit for easy assembly. The open vertical and horizontal shelves are great for displaying a variety of items like books, magazines, collectibles and even vinyl records! The rustic woodgrain veneer finish on the top and shelves against modern white panels create a beautiful two-toned design on this accent table that is sure to enhance your living space decor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEY MFG CO 28-48 Blk Tension Rod (KN631/5NP)
- HON Mod Worksurface, 72w x 30d, Sepia Walnut (HONPLRW7230LE1)
- RICHELIEU HARDWARE Contemporary Furniture Leg, 5 1/2 in (140 mm), Chrome (22040140)
- FLASH FURNITURE Reception Chair, 31"L41-3/4"H, Padded, LeatherSeat, ContemporarySeries (GO-2138-GG)
- HASTINGS HOME 15.75 W, 15.75 L, 15.75 H (364550OVH)
- HASTINGS HOME 17.5 W, 17.5 L, 20.5 H (841963WFX)
- HASTINGS HOME 11 W, 22.75 L, 24 H (119940CDS)
- HASTINGS HOME 18 W, 18 L, 24.5 H (870540DNI)
- HASTINGS HOME 15.75 W, 15.75 L, 15.75 H (402642QYL)
- HASTINGS HOME 11 W, 22.75 L, 24 H (426572IWJ)
- FABULAXE 21.75 W, 21.75 L, 21.75 H, Metal Top, Silver (QI004410.SI)
- Hastings Home End Tables