Shop All End Tables
Hastings Home
14 W, 17.25 L, 23.75 H
Mfr # 841562HDE
Zoro # G701710472
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14
- Length 17.25
- Height 23.75
- Weight 25.65
Product Information
- Brand Hastings Home
- MFR # 841562HDE
- Zoro # G701710472
- UPC # 194189503756
- Country of Origin China
- Category End Tables
Dimensions
Width | 14 |
Length | 17.25 |
Height | 23.75 |
Details
Weight | 25.65 |
Description
The Nightstand by Hastings Home is a stylish and practical option for any home! With 1 convenient drawer as well as a lower cabinet for storage, and a classic style that will look great in any room, this end table is an excellent choice for your office, bedroom, or living room.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Advantage Navy Discount Church Chair, 21" Wide (EPCHT-101)
- ZORO SELECT Rectangle Folding Table, 30" W, 61" L, 29" H, Blow Molded Polyethylene Top, White (13V434)
- MONOPRICE Workstream by Rolling Round Corner 2-Drawer File Cabinet with Seat Cus (37882)
- SECO Locking Poster Case, 18" x 24", Black (LOCKINGCASE1824BL)
- HASTINGS HOME 15.75 W, 15.75 L, 15.75 H (650360HGL)
- HASTINGS HOME 12.5 W, 22 L, 23 H (905387WXP)
- HASTINGS HOME 16.25 W, 15.75 L, 15.75 H (706023KUK)
- HASTINGS HOME 15.75 W, 15.75 L, 15.75 H (364550OVH)
- HASTINGS HOME 9 W, 13 L, 3 H (900387ZFT)
- HASTINGS HOME End Table with Hairpin Legs, Modern Industrial Style Decor, Woodgrain and Steel Accent Furniture (625505INT)
- MONARCH SPECIALTIES Accent Table - 24"H / Glossy White / Chrome Metal (I 3470)
- Hastings Home End Tables