Shop All Rotary Broaches
Hassay Savage Co
Rotary Hex Punch 4mm Cut L 1/4"
Mfr # 66304
Zoro # G8006792
Free Shipping & Returns
$83.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4.00 mm
- Cut Profile Hexagonal
- Max. Length Of Cut 1/4 in
- Measurement System Metric
- Shank Dia. 1/2 in
Product Information
- Brand Hassay Savage Co
- MFR # 66304
- Zoro # G8006792
- Country of Origin United States
- Category Rotary Broaches
Dimensions
Size | 4.00 mm |
Max. Length Of Cut | 1/4 in |
Shank Dia. | 1/2 in |
Overall Length | 1 3/4 in |
Drill Size | 4.00 mm |
Pilot Dia. | Hex Size Plus 2% |
Hex Size | 4.00 mm |
Details
Item | Rotary Broach |
Cut Profile | Hexagonal |
Measurement System | Metric |
Tolerance | +.001 - .000 in |
Drilling Tool Configuration | Individual |
Material | High Speed Steel |
Material - Machining | High Speed Steel |
Primary Material Application | All Materials |
Description
Rotary Broach, Hex, Metric, 4.00 mm, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Switch (2610321608)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 3/16" 12 pt SAE Socket, 12 Points (44906)
- ZORO SELECT End Mill, 7/16 in.4 Flutes, TiCN (203-001192)
- AURAND MANUFACTURING Elctrc Handheld Scarifier, Clean Area 5In (K7-1V)
- HASSAY SAVAGE CO Rotary Hex Punch 2.5mm Cut L 5/32" (663025)
- HASSAY SAVAGE CO Rotary Hex Punch 5/32" Cut L 1/4" (66110)
- HASSAY SAVAGE CO Rotary Square Punch 3/8" Cut L 5/8" (68124)
- HASSAY SAVAGE CO Rotary Square Punch 1.3mm Cut L 3/32" (662013)
- HASSAY SAVAGE CO Rotary Hex Punch 3/32" Cut L 9/64" (66006)
- HASSAY SAVAGE CO Rotary Hex Punch 14mm Cut L 5/8" (66314)
- CARBIDEMAX HMT 55 TCT Magnet Broach Cutter 2 x 3/4 in. (109020-0090)
- Hassay Savage Co Broaches