Shop All Rotary Broaches
Hassay Savage Co
Rotary Hex Punch 3/4" Cut L 7/8"
Mfr # 66148
Zoro # G8055975
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/4 in
- Cut Profile Hexagonal
- Max. Length Of Cut 7/8 in
- Measurement System Fractional Inch
- Shank Dia. 1/2 in
Product Information
- Brand Hassay Savage Co
- MFR # 66148
- Zoro # G8055975
- Country of Origin United States
- Category Rotary Broaches
Dimensions
Size | 3/4 in |
Max. Length Of Cut | 7/8 in |
Shank Dia. | 1/2 in |
Overall Length | 1 3/4 in |
Drill Size | 3/4 in |
Pilot Dia. | Hex Size Plus 2% |
Hex Size | 3/4 in |
Details
Item | Rotary Broach |
Cut Profile | Hexagonal |
Measurement System | Fractional Inch |
Drilling Tool Configuration | Individual |
Material - Machining | High Speed Steel |
Material | High Speed Steel |
Tolerance | +.001 - .000 in |
Primary Material Application | All Materials |
Description
Rotary Broach, Hex, Fractional Inch, 3/4 in, High Speed Steel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT LUFKIN 1/4" x 100' Derrick Chrome Clad® Tape Measure (C2276DN)
- ULLMAN Inspection Mirror, Telescoping, Round (HTC-2)
- ABB OXP6X210, PISTOL SHAFT 8.3IN 6X210MM (OXP6X210)
- AMERICAN SAFETY RAZOR American Safety Razor 66-0407 Razor Blade Single Edge High Carbon Surgical Steel (6709984)
- HASSAY SAVAGE CO Rotary Hex Punch 9/16" Cut L 5/8" (66136)
- HASSAY SAVAGE CO Rotary Hex Punch 4mm Cut L 1/4" (66304)
- HASSAY SAVAGE CO Rotary Hex Punch 7/8" Cut L 7/8" (66556)
- HASSAY SAVAGE CO Rotary Hex Punch 7mm Cut L 3/8" (66207)
- HASSAY SAVAGE CO Rotary Hex Punch 7/16" Cut L 5/8" (66128)
- HASSAY SAVAGE CO Rotary Square Punch 9/16" Cut L 3/4" (68536)
- HASSAY SAVAGE CO Rotary Square Punch 1/8" Cut L 3/16" (68108)
- Hassay Savage Co Rotary Broaches