Shop All Rotary Broaches
Hassay Savage Co
Rotary Hex Punch 3/16" Cut L 9/32"
Mfr # 66012
Zoro # G8047742
product price: $71.15
/ea
$71.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/16 in
- Cut Profile Hexagonal
- Max. Length Of Cut 9/32 in
- Measurement System Fractional Inch
- Shank Dia. 8.00 mm
Product Information
- Brand Hassay Savage Co
- MFR # 66012
- Zoro # G8047742
- Country of Origin United States
- Category Rotary Broaches
Dimensions
Size | 3/16 in |
Max. Length Of Cut | 9/32 in |
Shank Dia. | 8.00 mm |
Overall Length | 1 1/4 in |
Drill Size | 3/16 in |
Pilot Dia. | Hex Size Plus 2% |
Hex Size | 3/16 in |
Details
Item | Rotary Broach |
Cut Profile | Hexagonal |
Measurement System | Fractional Inch |
Tolerance | +.001 - .000 in |
Material - Machining | High Speed Steel |
Drilling Tool Configuration | Individual |
Material | High Speed Steel |
Primary Material Application | All Materials |
Description
Rotary Broach, Hex, Fractional Inch, 3/16 in, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 2 Piece Torque Lock Locking Pliers Set Ergonomic Handle (48-22-3602)
- INGERSOLL-RAND Throttle Valve Stem (402-302)
- HPC HPC:Key Extractor Tool (HPC-EZ-5)
- BON TOOL Bon 84-904 Pail, Rubber, 12 Qt (84-904)
- HASSAY SAVAGE CO Rotary Hex Punch 3/32" Cut L 9/64" (66006)
- HASSAY SAVAGE CO Rotary Hex Punch 1/8" Cut L 3/16" (66108)
- HASSAY SAVAGE CO Rotary Hex Punch 7/8" Cut L 7/8" (66556)
- HASSAY SAVAGE CO Rotary Hex Punch 12mm Cut L 1/2" (66212)
- HASSAY SAVAGE CO Rotary Hex Punch 1/4" Cut L 3/8" (66116)
- HASSAY SAVAGE CO Rotary Hex Punch 14mm Cut L 5/8" (66314)
- CARBIDEMAX HMT 55 TCT Magnet Broach Cutter 2 x 1 in. (109020-0140)
- Hassay Savage Co Rotary Broaches