Shop All Rotary Broaches
Hassay Savage Co
Rotary Hex Punch 1/2" Cut L 5/8"
Mfr # 66032
Zoro # G7908336
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1/2 in
- Cut Profile Hexagonal
- Max. Length Of Cut 5/8 in
- Measurement System Fractional Inch
- Shank Dia. 8.00 mm
Product Information
- Brand Hassay Savage Co
- MFR # 66032
- Zoro # G7908336
- Country of Origin United States
- Category Rotary Broaches
Dimensions
Size | 1/2 in |
Max. Length Of Cut | 5/8 in |
Shank Dia. | 8.00 mm |
Overall Length | 1 1/4 in |
Drill Size | 1/2 in |
Pilot Dia. | Hex Size Plus 2% |
Hex Size | 1/2 in |
Details
Item | Rotary Broach |
Cut Profile | Hexagonal |
Measurement System | Fractional Inch |
Material - Machining | High Speed Steel |
Material | High Speed Steel |
Tolerance | +.001 - .000 in |
Drilling Tool Configuration | Individual |
Primary Material Application | All Materials |
Description
Rotary Broach, Hex, Fractional Inch, 1/2 in, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive Impact Socket 12 (2124U)
- FEIN Chuck With Quickin Plus (63901054010)
- MILWAUKEE TOOL #8 - 600 MCM Copper U Style Die Kit (49-16-KITC)
- MILWAUKEE TOOL 3” HARDLINE Serrated Blade Pocket Knife (48-22-1998)
- HASSAY SAVAGE CO Rotary Hex Punch 1/8" Cut L 3/16" (66108)
- HASSAY SAVAGE CO Rotary Hex Punch 5/32" Cut L 1/4" (66110)
- HASSAY SAVAGE CO Rotary Hex Punch 14mm Cut L 5/8" (66314)
- HASSAY SAVAGE CO Rotary Hex Punch 1/2" Cut L 5/8" (66132)
- HASSAY SAVAGE CO Rotary Hex Punch 9/16" Cut L 5/8" (66136)
- HASSAY SAVAGE CO Rotary Hex Punch 3/16" Cut L 9/32" (66012)
- HASSAY SAVAGE CO Rotary Hex Punch 7/16" Cut L 5/8" (66128)
- Hassay Savage Co Rotary Broaches