Shop All Keyway Bushings
Hassay Savage Co
Plain Bushing, # IV, ID2 In, L 5 In
Mfr # 21528
Zoro # G7694705
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5 in
- Bushing Head Type Headless
- For Use With BROACH STYLE # IV
- Decimal Equivalent 2.0000
- Type # IV
Product Information
- Brand Hassay Savage Co
- MFR # 21528
- Zoro # G7694705
- Country of Origin United States
- Category Keyway Bushings
Dimensions
Overall Length | 5 in |
Bushing Hole Dia. | 2 in |
Size - Decimal | 1-63/64 in - 1.9844 |
Details
Item | Keyway Broach Bushing |
Bushing Head Type | Headless |
For Use With | BROACH STYLE # IV |
Decimal Equivalent | 2.0000 |
Type | # IV |
Material - Machining | High Speed Steel |
Drilling Tool Configuration | Individual |
Measurement System | Fractional Inch |
Primary Material Application | All Materials |
Description
Keyway Broach Bushing, Broach Style # IV, 2 in, Headless, Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Trim/Slotting Saw, Soft, 16 TPI, 2 In (70-120)
- STANLEY PowerLock 12 ft Tape Measure, 3/4 in Blade, True-Zero End Hook, Corrosion-Resistant, Cast-Metal Case (33-312)
- WESTWARD Mechanics Drill, HSS, 25/64,135 Deg (2UFW8)
- KOMELON 12 ft. Tape Measure, 5/8" Blade (SL2812)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-9/16, L 2-1/2 (20400)
- HASSAY SAVAGE CO Collard Bushing, # III, ID26mm, L 2-1/2 In (22326)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-3/16, L 2-1/2 (20376)
- HASSAY SAVAGE CO Collard Bushing, # II, ID13mm, L 1-11/16 In (22213HS)
- HASSAY SAVAGE CO Collard Bushing, # III, ID22mm, L 2-1/2 In (22322)
- HASSAY SAVAGE CO Collard Bushing, # I, ID10mm, L 1-1/8 In (22110)
- HHIP 3/4" C Collared Keyway Bushing (2006-1302)
- Hassay Savage Co Keyway Bushings