Shop All Keyless Bushings
Hassay Savage Co
Plain Bushing, # IV, ID1 7/8, L 5 In
Mfr # 21520
Zoro # G7694687
product price: $40.19
/ea
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5 in
- Type # IV
- Drilling Tool Configuration Individual
- Bushing Head Type Headless
- Material - Machining High Speed Steel
Product Information
- Brand Hassay Savage Co
- MFR # 21520
- Zoro # G7694687
- Country of Origin United States
- Category Keyless Bushings
Dimensions
Overall Length | 5 in |
Bushing Hole Dia. | 1 7/8 in |
Size - Decimal | 1-51/64 in - 1.7969 |
Details
Item | Plain Bushing |
Type | # IV |
Drilling Tool Configuration | Individual |
Bushing Head Type | Headless |
Material - Machining | High Speed Steel |
For Use With | BROACH STYLE # IV |
Decimal Equivalent | 1.8750 |
Measurement System | Fractional Inch |
Primary Material Application | All Materials |
Description
Keyway Broach Bushing, Broach Style # IV, 1 7/8 in, Headless, Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS L-Jaw Coupling Hub, AL100, Aluminum, 1-1/4" (AL100114)
- OIL SAFE Premium Pump, Black, Hand Held, Ratio 1to 1 (102301)
- AIGNEP USA Bulkhead Union, 8mm Tube Sz, Brass, PK5 (50050N-8-PK5)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Flange, 7SC (7SC50)
- HASSAY SAVAGE CO Collard Bushing, # III, ID3/4 In, L 2.5 In (20348)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 1.4375 In (6202380UP)
- CLIMAX METAL PRODUCTS KeylessLockAssem, C123M Ser, 2.953Shaftdia (C123M-75X115)
- CLIMAX METAL PRODUCTS Keyless Lock Assem, C123E Ser, 1.5Shaftdia (C123E-150)
- CLIMAX METAL PRODUCTS KeylessLockAssem, C405 Ser, 1.181 Shaftdia (C405M-30X55)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 0.7500 In (6202160UP)
- CLIMAX METAL PRODUCTS KeylessLockAssem, C200 Ser, 1.5 Shaft dia. (C200E-150)
- Hassay Savage Co Bushings