Shop All Keyless Bushings
Hassay Savage Co
Plain Bushing, # IV, ID1 3/4, L 4 In
Mfr # 21512
Zoro # G7694662
product price: $42.15
/ea
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 in
- For Use With BROACH STYLE # IV
- Bushing Head Type Headless
- Type # IV
- Bushing Hole Dia. 1 3/4 in
Product Information
- Brand Hassay Savage Co
- MFR # 21512
- Zoro # G7694662
- Country of Origin United States
- Category Keyless Bushings
Dimensions
Overall Length | 4 in |
Bushing Hole Dia. | 1 3/4 in |
Size - Decimal | 1-39/64 in - 1.6094 |
Details
Item | Plain Bushing |
For Use With | BROACH STYLE # IV |
Bushing Head Type | Headless |
Type | # IV |
Material - Machining | High Speed Steel |
Decimal Equivalent | 1.7500 |
Drilling Tool Configuration | Individual |
Primary Material Application | All Materials |
Measurement System | Fractional Inch |
Description
Keyway Broach Bushing, Broach Style # IV, 1 3/4 in, Headless, Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Flange, Adapter, 3/4" (96037)
- D&D 36" Outside Length, 1/2" Top Width, 5 Ribs (360J5)
- NTN NTN 6306LLB, RadialDeep Groove Ball Bearing 30 Mm Id X 72 Mm Od X 19 Mm W Double Sealed (6306LLB)
- BVA HYDRAULICS Hand Pump 2 Speed D/A 134 Cu In Steel 10 (P2301M)
- HASSAY SAVAGE CO Collard Bushing, # III, ID3/4 In, L 2.5 In (20348)
- FENNER DRIVES Keyless Bushing, Dia. 35mm, 8 Bolt (B601035)
- FENNER DRIVES Keyless Bushing, Dia. .625 In., 4 Bolt (T602010)
- FENNER DRIVES Keyless Bushing, Dia. 2 In., 14 Bolt (B402200)
- CLIMAX METAL PRODUCTS Keyless Bushing, Dia. 19mm, 4 Bolt (C192M-19X38)
- FENNER DRIVES Keyless Bushing, Dia. 25mm, 9 Bolt (B401025)
- CLIMAX METAL PRODUCTS Keyless Bushing, Dia. 32mm, 6 Bolt (C192M-32X51)
- Hassay Savage Co Bushings