Shop All Keyless Bushings
Hassay Savage Co
Plain Bushing, # IV, ID1-13/16 In, L 5 In
Mfr # 21516
Zoro # G7694671
product price: $39.45
/ea
$39.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5 in
- Type # IV
- Material - Machining High Speed Steel
- For Use With BROACH STYLE # IV
- Bushing Head Type Headless
Product Information
- Brand Hassay Savage Co
- MFR # 21516
- Zoro # G7694671
- Country of Origin United States
- Category Keyless Bushings
Dimensions
Overall Length | 5 in |
Bushing Hole Dia. | 1 13/16 in |
Size - Decimal | 1-45/64 in - 1.7031 |
Details
Item | Plain Bushing |
Type | # IV |
Material - Machining | High Speed Steel |
For Use With | BROACH STYLE # IV |
Bushing Head Type | Headless |
Drilling Tool Configuration | Individual |
Decimal Equivalent | 1.8125 |
Primary Material Application | All Materials |
Measurement System | Fractional Inch |
Description
Keyway Broach Bushing, Broach Style # IV, 1 13/16 in, Headless, Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Safety Throttle Lever (45263)
- B B MANUFACTURING 30XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized, (30XL037-6FA4)
- AEROQUIP Fitting, Elbow, 1 In Hose, 1 5/16-12 JIC (1AA16FJB16)
- SIEMENS Solenoid Air Valve, 3-Way, 120VAC, 1-20 psi (265-1028)
- HASSAY SAVAGE CO Collard Bushing, # III, ID3/4 In, L 2.5 In (20348)
- CLIMAX METAL PRODUCTS KeylessLockAssem, C200 Ser, 1.188 Shaftdia (C200E-118)
- FENNER DRIVES Keyless Bushing, Dia. 2.5 In., 10 Bolt (B122208)
- FENNER DRIVES Keyless Bushing, Dia. .75 In., 8 Bolt (B402012)
- CLIMAX METAL PRODUCTS Keyless Lock Assem, C405 Ser, 3 Shaft dia. (C405E-300)
- CLIMAX METAL PRODUCTS Keyless Lock Assem, C200 Ser, 3 Shaft dia. (C200E-300)
- TSUBAKI Power Lock(R), Dia 1.00 In (PL1)
- Hassay Savage Co Keyless Bushings