Shop All Keyway Broaches
Hassay Savage Co
Keyway Broach, W 16mm, Cut L 5-5/16 In
Mfr # 11714
Zoro # G3915554
product price: $527.99
/ea
Free Shipping & Returns
$527.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Broach Style Davis
- Measurement System Metric
- Broach Length 20 in
- Min. Length Of Cut 1 1/16 in
- Max. Length Of Cut 5 5/16 in
Product Information
- Brand Hassay Savage Co
- MFR # 11714
- Zoro # G3915554
- Country of Origin United States
- Category Keyway Broaches
Dimensions
Broach Length | 20 in |
Min. Length Of Cut | 1 1/16 in |
Max. Length Of Cut | 5 5/16 in |
Keyway Width Tolerance | +.001 -.000" |
Keyway Width | 16.00 mm |
Details
Broach Style | Davis |
Measurement System | Metric |
Drilling Tool Configuration | Individual |
Material - Machining | High Speed Steel |
Type | Keyseater |
Item | Keyway Broach |
Cut Profile | Keyway |
Number of Shims Required | 0 |
Primary Material Application | All Materials |
Description
Keyway Broach, Davis, Metric, 16.00 mm, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Blue Steel Hand Cove T, 6"x6" 1/8"R 6"Lip (CF9055PF)
- DRILL AMERICA m24x2 HSS Metric 4 Flute Taper Hand Tap (DWTT24X2)
- WILLIAMS Micrometer Adj. Torque Wrenches, 15 1/2"L (1002MFRMHW)
- COLLIS WORKHOLDING SS 4MT TAP DRIVER 7/8 HAND TAP (74421)
- HASSAY SAVAGE CO Keyway Broach, III, W 1/4, Cut L 2-1/2 (10316)
- HASSAY SAVAGE CO Keyway Broach, VI, W 20mm, Cut L 6 (11620)
- HASSAY SAVAGE CO Keyway Broach, VI, W 7/8 In, Cut L 6 In (10656)
- HASSAY SAVAGE CO Keyway Broach, V, W 5/8 In, Cut L 6 In (10540)
- HASSAY SAVAGE CO Keyway Broach, V, W 3/4 In, Cut L 6 In (10548)
- HASSAY SAVAGE CO Keyway Broach, III, W 3/16, Cut L 2-1/2 (10312)
- HASSAY SAVAGE CO Keyway Broach, W 5/8 In, Cut L 5-3/16 In (10717)
- Hassay Savage Co Keyway Broaches