Shop All Keyway Broaches
Hassay Savage Co
Keyway Broach, V, W 16mm, Cut L 6
Mfr # 11516
Zoro # G4037013
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Broach Style V
- Measurement System Metric
- Broach Length 15 1/2 in
- Min. Length Of Cut 3/4 in
- Max. Length Of Cut 6 in
Product Information
- Brand Hassay Savage Co
- MFR # 11516
- Zoro # G4037013
- Country of Origin United States
- Category Keyway Broaches
Dimensions
Broach Length | 15 1/2 in |
Min. Length Of Cut | 3/4 in |
Max. Length Of Cut | 6 in |
Keyway Width Tolerance | +.001 -.000" |
Keyway Width | 16.00 mm |
Details
Broach Style | V |
Measurement System | Metric |
Pressure Required | 11,375 lb |
Type | Keyway Broach |
Number of Shims Required | 3 |
Drilling Tool Configuration | Individual |
Item | Keyway Broach |
Cut Profile | Keyway |
Material - Machining | High Speed Steel |
Primary Material Application | All Materials |
Description
Keyway Broach, V, Metric, 16.00 mm, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Elec Slotted Screwdriver, 3x3/16 Slotted 3/16" (SDE-43)
- KIPP Swivel Feet Style B, inch (K0395.3A5)
- CHICAGO-LATROBE Screw Machine Drill Bit, H Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48808)
- BLU-MOL 3-3/4" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (560)
- HASSAY SAVAGE CO Keyway Broach, W 8mm, Cut L 3-3/16 In (11708)
- HASSAY SAVAGE CO Keyway Broach, W 6mm, Cut L 1-7/8 In (11706)
- HASSAY SAVAGE CO Keyway Broach, IV, W 3/8 In, Cut L 6 In (10424)
- HASSAY SAVAGE CO Keyway Broach, II, W 1/8, Cut L 1-11/16 (10208)
- HASSAY SAVAGE CO Keyway Broach, W 8mm, Cut L 3-3/16 In (11709)
- HASSAY SAVAGE CO Keyway Broach, II, W 3/16, Cut L 1-11/16 (10212)
- HASSAY SAVAGE CO Keyway Broach, III, W 8mm, Cut L 2-1/2 In (11308HS)
- Hassay Savage Co Keyway Broaches