Shop All Square Broaches
Hassay Savage Co
Keyway Broach, III, W 6mm, Cut L 2-1/2 In
Mfr # 11306
Zoro # G3889164
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Broach Style III
- Measurement System Metric
- Cut Profile Keyway
- Broach Length 11 3/4 in
- Min. Length Of Cut 13/32 in
Product Information
- Brand Hassay Savage Co
- MFR # 11306
- Zoro # G3889164
- Country of Origin United States
- Category Square Broaches
Dimensions
Broach Length | 11 3/4 in |
Min. Length Of Cut | 13/32 in |
Square Size | 6.00 mm |
Max. Length Of Cut | 2 1/2 in |
Drill Size | 12.50 mm |
Keyway Width | 6.00mm |
Keyway Width Tolerance | +.001 -.000" |
Details
Broach Style | III |
Item | Square Broach |
Measurement System | Metric |
Cut Profile | Keyway |
Pressure Required | 1,890 lb |
Material - Machining | High Speed Steel |
Drilling Tool Configuration | Individual |
Primary Material Application | All Materials |
Number of Shims Required | 1 |
Type | Keyway Broach |
Description
Square Broach, Metric, 6.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCKET BOSS Bucket Tool Organizer, 10.25" (AB30050)
- KEO Spotting/Centering Drill, 118 Deg, 3/8, HSS (30380)
- JET V Belt (VB-3V270)
- MARTOR Utility Knife, Plastic 143 mm L (30000110.02)
- HASSAY SAVAGE CO Keyway Broach, Square, W 5/8, Cut L 1-5/8 (13040)
- HASSAY SAVAGE CO Keyway Broach, Square, W 3/8, Cut L 1-1/4 (13024)
- HASSAY SAVAGE CO Keyway Broach, Square, W 4mm, Cut L 5/8 In (17001)
- HASSAY SAVAGE CO Keyway Broach, Square, W 1/2 In, Cut L 1 In (14032)
- HASSAY SAVAGE CO Keyway Broach, Square, W 3/4, Cut L 1-5/8 (13048)
- HASSAY SAVAGE CO Keyway Broach, Square, W 1 In, Cut L 2 In (13064)
- HHIP 1/2" High Speed Steel Square Push Broach (2006-0126)
- Hassay Savage Co Broaches