Shop All Square Broaches
Hassay Savage Co
Keyway Broach, III, W 5mm, Cut L 2-1/2 In
Mfr # 11305
Zoro # G3886802
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Broach Style III
- Cut Profile Keyway
- Measurement System Metric
- Broach Length 11 3/4 in
- Min. Length Of Cut 13/32 in
Product Information
- Brand Hassay Savage Co
- MFR # 11305
- Zoro # G3886802
- Country of Origin United States
- Category Square Broaches
Dimensions
Broach Length | 11 3/4 in |
Min. Length Of Cut | 13/32 in |
Square Size | 5.00 mm |
Max. Length Of Cut | 2 1/2 in |
Drill Size | 10.30 mm |
Keyway Width | 5.00mm |
Keyway Width Tolerance | +.001 -.000" |
Details
Broach Style | III |
Item | Square Broach |
Cut Profile | Keyway |
Measurement System | Metric |
Pressure Required | 1,680 lb |
Material - Machining | High Speed Steel |
Drilling Tool Configuration | Individual |
Primary Material Application | All Materials |
Type | Keyway Broach |
Number of Shims Required | 1 |
Description
Square Broach, Metric, 5.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/4 Inch Drive x 4 mm Deep 6-Point Socket (SHD03102)
- WESTWARD Slide Hammer Puller, Rvrsble, 15 Pieces (23KX40)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #1, 1", PK5 (446-1X-5PK)
- VEGA Hex 1/8 Power Bit x 3-1/2" - 7/16 Hex Sh (390H0864A)
- HASSAY SAVAGE CO Keyway Broach, Square, W 1 In, Cut L 2 In (13064)
- HASSAY SAVAGE CO Keyway Broach, Square, W 3/16, Cut L 1/2 (14012)
- HASSAY SAVAGE CO Keyway Broach, Square, W 3/8, Cut L 1-1/4 (13024)
- HASSAY SAVAGE CO Keyway Broach, Square, W 1/4, Cut L 5/8 (14016)
- HASSAY SAVAGE CO Keyway Broach, Square, W 3/4, Cut L 1-5/8 (13048)
- HASSAY SAVAGE CO Keyway Broach, Square, W 1/4, Cut L 3/4 (13016)
- HASSAY SAVAGE CO Keyway Broach, W 20mm, Cut L 1-3/4 In (17010)
- Hassay Savage Co Square Broaches