Shop All Keyway Broaches
Hassay Savage Co
Keyway Broach, III, W 3/16, Cut L 2-1/2
Mfr # 10312
Zoro # G3749216
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Broach Style III
- Measurement System Fractional Inch
- Broach Length 11 3/4 in
- Min. Length Of Cut 13/32 in
- Max. Length Of Cut 2 1/2 in
Product Information
- Brand Hassay Savage Co
- MFR # 10312
- Zoro # G3749216
- Country of Origin United States
- Category Keyway Broaches
Dimensions
Broach Length | 11 3/4 in |
Min. Length Of Cut | 13/32 in |
Max. Length Of Cut | 2 1/2 in |
Keyway Width | 3/16 in |
Keyway Width Tolerance | +.001 -.000" |
Details
Broach Style | III |
Measurement System | Fractional Inch |
Pressure Required | 1,440 lb |
Drilling Tool Configuration | Individual |
Number of Shims Required | 1 |
Cut Profile | Keyway |
Item | Keyway Broach |
Type | Keyway Broach |
Primary Material Application | All Materials |
Material - Machining | High Speed Steel |
Description
Keyway Broach, III, Fractional Inch, 3/16 in, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Low Profile, Size: 2, M06X45, Zinc, Black Satin, Comp: Steel (K0737.2061X45)
- WESTWARD Magnetic Pickup, 7/16 In. Dia, 2 lb. Pull (1VTZ3)
- SIMONDS Pillar File, Swiss, Rect., #1/Double (84225000)
- GEDORE Threaded Inserts, Slide Hammer (1.81/K-1)
- HASSAY SAVAGE CO Keyway Broach, III, W 5/16, Cut L 2-1/2 (10320)
- HASSAY SAVAGE CO Keyway Broach, IV, W 5/16 In, Cut L 6 In (10420)
- HASSAY SAVAGE CO Keyway Broach, II, W 1/8, Cut L 1-11/16 (10208)
- HASSAY SAVAGE CO Keyway Broach, V, W 16mm, Cut L 6 (11516)
- HASSAY SAVAGE CO Keyway Broach, VI, W 7/8 In, Cut L 6 In (10656)
- HASSAY SAVAGE CO Keyway Broach, W 16mm, Cut L 5-5/16 In (11714)
- HASSAY SAVAGE CO Keyway Broach, IV, W 14mm, Cut L 6 (11414)
- Hassay Savage Co Keyway Broaches