Shop All Keyway Broaches
Hassay Savage Co
Keyway Broach, I, W 1/16 In, Cut L 1-1/8 In
Mfr # 10104
Zoro # G3882182
product price: $65.89
/ea
$65.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Broach Style I
- Measurement System Fractional Inch
- Broach Length 5 in
- Min. Length Of Cut 13/64 in
- Max. Length Of Cut 1 1/8 in
Product Information
- Brand Hassay Savage Co
- MFR # 10104
- Zoro # G3882182
- Country of Origin United States
- Category Keyway Broaches
Dimensions
Broach Length | 5 in |
Min. Length Of Cut | 13/64 in |
Max. Length Of Cut | 1 1/8 in |
Keyway Width Tolerance | +.001 -.000" |
Keyway Width | 1/16 in |
Details
Broach Style | I |
Measurement System | Fractional Inch |
Pressure Required | 270 lb |
Cut Profile | Keyway |
Item | Keyway Broach |
Number of Shims Required | 0 |
Drilling Tool Configuration | Individual |
Type | Keyway Broach |
Primary Material Application | All Materials |
Material - Machining | High Speed Steel |
Description
Keyway Broach, I, Fractional Inch, 1/16 in, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Oscillating Tool, 18V DC, Cordless, 2.8 Degrees Oscillation Angle, 18V Max Series (GOP18V-28N)
- KO-KEN Bit Socket TORX T40 50mm 3/8 Sq. Drive (13025.50-T40)
- SUPERCUT 99.75-inch x 0.25-inch x 0.025 x 6 TPI Premium Gold Carbide Blade (231083)
- ZORO SELECT Chucking Reamer, 1/8 In., 4 Flute, HSS (11V314)
- HASSAY SAVAGE CO Keyway Broach, IV, W 14mm, Cut L 6 (11414)
- HASSAY SAVAGE CO Keyway Broach, IV, W 1/2 In, Cut L 6 In (10432)
- HASSAY SAVAGE CO Keyway Broach, IV, W 12mm, Cut L 6 (11412)
- HASSAY SAVAGE CO Keyway Broach, VI, W 24mm, Cut L 6 (11624)
- HASSAY SAVAGE CO Keyway Broach, VI, W 1 In, Cut L 6 In (10664)
- HASSAY SAVAGE CO Keyway Broach, W 18mm, Cut L 5-5/16 In (11715)
- HASSAY SAVAGE CO Keyway Broach, VI, W 20mm, Cut L 6 (11620)
- Hassay Savage Co Broaches