Shop All Hex Broaches
Hassay Savage Co
Keyway Broach, Hex, W 7mm, Cut L 1 In
Mfr # 12107
Zoro # G4019592
product price: $569.99
/ea
Free Shipping & Returns
$569.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Type
- Measurement System Metric
- Broach Length 7 3/4 in
- Min. Length Of Cut 3/8 in
- Max. Length Of Cut 1 in
- Pressure Required 1,650 lb
Product Information
- Brand Hassay Savage Co
- MFR # 12107
- Zoro # G4019592
- Country of Origin United States
- Category Hex Broaches
Dimensions
Broach Length | 7 3/4 in |
Min. Length Of Cut | 3/8 in |
Max. Length Of Cut | 1 in |
Drill Size | 7.00 mm |
Keyway Width | 7.00mm |
Keyway Width Tolerance | +.001 -.000" |
Hex Size | 7.00 mm |
Details
Measurement System | Metric |
Pressure Required | 1,650 lb |
Type | Hex |
Material - Machining | Cobalt |
Cut Profile | Hexagonal |
Drilling Tool Configuration | Individual |
Item | Hex Broach |
Primary Material Application | All Materials |
Description
Hex Broach, Metric, 7.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER Switch (606056-00)
- SUNEX 1/2" Drive Impact Socket 6 (216UM)
- AMERICAN FORGE & FOUNDRY Torque Wrenches Ratcheting (41053)
- DEWALT 6" 4/6TPI Recip Blade-5PK (DWAFV466)
- HASSAY SAVAGE CO Keyway Broach, Hex, W 1/2, Cut L 1-3/8 (12032)
- HASSAY SAVAGE CO Keyway Broach, Hex, W 3/8, Cut L 1-1/4 (12024)
- HASSAY SAVAGE CO Keyway Broach, Hex, W 7/16, Cut L 1-3/8 (12028)
- HASSAY SAVAGE CO Keyway Broach, Hex, W 9/32 In, Cut L 1 In (12018)
- HASSAY SAVAGE CO Keyway Broach, Hex, W 1/4 In, Cut L 3/4 In (12016)
- Hassay Savage Co Hex Broaches