Shop All Hex Broaches
Hassay Savage Co
Keyway Broach, Hex, W 7/8, Cut L 1-5/8
Mfr # 12056
Zoro # G3932336
product price: $923.99
/ea
Free Shipping & Returns
$923.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Type
- Measurement System Fractional Inch
- Broach Length 18 7/8 in
- Min. Length Of Cut 5/8 in
- Max. Length Of Cut 1 5/8 in
- Pressure Required 18,500 lb
Product Information
- Brand Hassay Savage Co
- MFR # 12056
- Zoro # G3932336
- Country of Origin United States
- Category Hex Broaches
Dimensions
Broach Length | 18 7/8 in |
Min. Length Of Cut | 5/8 in |
Max. Length Of Cut | 1 5/8 in |
Keyway Width | 7/8" |
Keyway Width Tolerance | +.001 -.000" |
Drill Size | 7/8 in |
Hex Size | 7/8 in |
Details
Measurement System | Fractional Inch |
Pressure Required | 18,500 lb |
Drilling Tool Configuration | Individual |
Cut Profile | Hexagonal |
Item | Hex Broach |
Material - Machining | Cobalt |
Type | Hex |
Primary Material Application | All Materials |
Description
Hex Broach, Fractional Inch, 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (11606)
- LENOX Band Saw Blade, 7 ft. 9-1/2 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel (52066D2B72375)
- GEARWRENCH 7 Pc 12 Point Stubby Ratcheting Combination SAE Wrench Set (KDT9507D)
- MITUTOYO Micrometer Ball Attach, 0.200 In Dia (101468)
- HASSAY SAVAGE CO Keyway Broach, Hex, W 1/4 In, Cut L 3/4 In (12016)
- HASSAY SAVAGE CO Keyway Broach, Hex, W 9/32 In, Cut L 1 In (12018)
- HASSAY SAVAGE CO Keyway Broach, Hex, W 7/16, Cut L 1-3/8 (12028)
- HASSAY SAVAGE CO Keyway Broach, Hex, W 1/2, Cut L 1-3/8 (12032)
- HASSAY SAVAGE CO Keyway Broach, Hex, W 3/8, Cut L 1-1/4 (12024)
- Hassay Savage Co Broaches