Shop All Hex Broaches
Hassay Savage Co
Keyway Broach, Hex, W 5/32 In, Cut L 1/2 In
Mfr # 12010
Zoro # G4191022
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Type
- Measurement System Fractional Inch
- Broach Length 5 1/2 in
- Min. Length Of Cut 1/4 in
- Max. Length Of Cut 1/2 in
- Pressure Required 340 lb
Product Information
- Brand Hassay Savage Co
- MFR # 12010
- Zoro # G4191022
- Country of Origin United States
- Category Hex Broaches
Dimensions
Broach Length | 5 1/2 in |
Min. Length Of Cut | 1/4 in |
Max. Length Of Cut | 1/2 in |
Drill Size | 5/32 in |
Keyway Width Tolerance | +.001 -.000" |
Hex Size | 5/32 in |
Keyway Width | 5/32" |
Details
Measurement System | Fractional Inch |
Pressure Required | 340 lb |
Material - Machining | High Speed Steel |
Item | Hex Broach |
Primary Material Application ISO Code | K, M, N, P, S1 |
Type | Hex |
Cut Profile | Hexagonal |
Drilling Tool Configuration | Individual |
Primary Material Application | All Materials |
Description
Hex Broach, Fractional Inch, 5/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO DIAL CAL GAGE, CGGI 1.2-2" (209-355)
- KETT TOOL 2-1/2X60 Saw Blades 157-66 (157-66)
- DAVIES Deluxe Ball Knob, 3/8-24 Thread Size, 0.88" Type, GP Phenolic (0155-B)
- SIOUX TOOLS Force Needle Scaler, Bare Tool ToolKit, 07 Bore dia, 012 Needle dia, 5 Needle Length, 4000 BPM (5263)
- HASSAY SAVAGE CO Keyway Broach, Hex, W 9/32 In, Cut L 1 In (12018)
- HASSAY SAVAGE CO Keyway Broach, Hex, W 1/4 In, Cut L 3/4 In (12016)
- HASSAY SAVAGE CO Keyway Broach, Hex, W 7/16, Cut L 1-3/8 (12028)
- HASSAY SAVAGE CO Keyway Broach, Hex, W 1/2, Cut L 1-3/8 (12032)
- HASSAY SAVAGE CO Keyway Broach, Hex, W 3/8, Cut L 1-1/4 (12024)
- Hassay Savage Co Hex Broaches