Shop All Hex Broaches
Hassay Savage Co
Keyway Broach, Hex, W 3/8, Cut L 1-1/4
Mfr # 12024
Zoro # G3968526
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Type
- Measurement System Fractional Inch
- Broach Length 9 in
- Min. Length Of Cut 3/8 in
- Max. Length Of Cut 1 1/4 in
- Pressure Required 3,700 lb
Product Information
- Brand Hassay Savage Co
- MFR # 12024
- Zoro # G3968526
- Country of Origin United States
- Category Hex Broaches
Dimensions
Broach Length | 9 in |
Min. Length Of Cut | 3/8 in |
Max. Length Of Cut | 1 1/4 in |
Hex Size | 3/8 in |
Keyway Width Tolerance | +.001 -.000" |
Keyway Width | 3/8" |
Drill Size | 3/8 in |
Details
Measurement System | Fractional Inch |
Pressure Required | 3,700 lb |
Item | Hex Broach |
Drilling Tool Configuration | Individual |
Material - Machining | High Speed Steel |
Cut Profile | Hexagonal |
Primary Material Application ISO Code | K, M, N, P, S1 |
Type | Hex |
Primary Material Application | All Materials |
Description
Hex Broach, Fractional Inch, 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRA-DEX USA Indexable Drill, UD-0906-4D-075 (UD-0906-4D-075)
- TEKTON 1/2 Inch Drive 6-Point Impact Socket Set, 87-Piece (5/16 - 1-1/4 in., 8-32 mm) (SID92407)
- PRESCO Marking Flag, Blue, Water Line, PVC, PK100 (4521BW62-200)
- OTC Bearing Splitter, 1/2 in, 5-3/4 in, 1 Piece (1124)
- HASSAY SAVAGE CO Keyway Broach, Hex, W 1/2, Cut L 1-3/8 (12032)
- HASSAY SAVAGE CO Keyway Broach, Hex, W 9/32 In, Cut L 1 In (12018)
- HASSAY SAVAGE CO Keyway Broach, Hex, W 7/16, Cut L 1-3/8 (12028)
- HASSAY SAVAGE CO Keyway Broach, Hex, W 1/4 In, Cut L 3/4 In (12016)
- Hassay Savage Co Hex Broaches