Shop All Hex Broaches
Hassay Savage Co
Keyway Broach, Hex, W 1/4 In, Cut L 3/4 In
Mfr # 12016
Zoro # G3993884
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Type
- Measurement System Fractional Inch
- Broach Length 6 1/2 in
- Min. Length Of Cut 1/4 in
- Max. Length Of Cut 3/4 in
- Pressure Required 1,250 lb
Product Information
- Brand Hassay Savage Co
- MFR # 12016
- Zoro # G3993884
- Country of Origin United States
- Category Hex Broaches
Dimensions
Broach Length | 6 1/2 in |
Min. Length Of Cut | 1/4 in |
Max. Length Of Cut | 3/4 in |
Hex Size | 1/4 in |
Drill Size | 1/4 in |
Keyway Width Tolerance | +.001 -.000" |
Keyway Width | 1/4" |
Details
Measurement System | Fractional Inch |
Pressure Required | 1,250 lb |
Primary Material Application ISO Code | K, M, N, P, S1 |
Cut Profile | Hexagonal |
Material - Machining | High Speed Steel |
Type | Hex |
Primary Material Application | All Materials |
Drilling Tool Configuration | Individual |
Item | Hex Broach |
Description
Hex Broach, Fractional Inch, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL Nail Chipper Tri-Cut Auger 18" x 11/16" (03808)
- PERFORMANCE TOOL 1/2 In Dr. Deep Impact Socket 24Mm Socket Dp Imp 2, M874 (M874)
- SUPERCUT 101-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (443318)
- WESTWARD C-Clamp, 6-1/4", Steel, Hvy Duty, 11,250 lb. (10D475)
- HASSAY SAVAGE CO Keyway Broach, Hex, W 1/2, Cut L 1-3/8 (12032)
- HASSAY SAVAGE CO Keyway Broach, Hex, W 3/8, Cut L 1-1/4 (12024)
- HASSAY SAVAGE CO Keyway Broach, Hex, W 7/16, Cut L 1-3/8 (12028)
- HASSAY SAVAGE CO Keyway Broach, Hex, W 9/32 In, Cut L 1 In (12018)
- Hassay Savage Co Hex Broaches