Shop All Keyway Bushings
Hassay Savage Co
Collard Bushing, # III, ID1 In, L 2-1/2 In
Mfr # 20364
Zoro # G7427603
$20.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type # III
- For Use With BROACH STYLE # III
- Overall Length 2 1/2 in
- Drilling Tool Configuration Individual
- Decimal Equivalent 1.0000
Product Information
- Brand Hassay Savage Co
- MFR # 20364
- Zoro # G7427603
- Country of Origin United States
- Category Keyway Bushings
Dimensions
Overall Length | 2 1/2 in |
Bushing Hole Dia. | 1 in |
Size - Decimal | 1 in - 1.0000 |
Details
Type | # III |
For Use With | BROACH STYLE # III |
Drilling Tool Configuration | Individual |
Item | Keyway Broach Bushing |
Decimal Equivalent | 1.0000 |
Bushing Head Type | Headed |
Primary Material Application | All Materials |
Measurement System | Fractional Inch |
Description
Keyway Broach Bushing, Broach Style # III, 1 in, Headed, Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Inspection Mirror, 4-1/2 in to 24 in L (45KH26)
- DEWALT Compact Recip Saw Bare (DCS387B)
- VERSADRIVE HMT TCT HoleCutter Extra Long Series 4 x 11/16 in. (101035-0170)
- ERGODYNE Wrist Tool Lanyard, Carabiner, 8in.L, Black (3114)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-3/8, L 2-1/2 (20388)
- HASSAY SAVAGE CO Plain Bushing, # IV, ID2 In, L 5 In (21528)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-9/16, L 2-1/2 (20400)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-5/16, L 2-1/2 (20384)
- HASSAY SAVAGE CO Collard Bushing, # I, ID10mm, L 1-1/8 In (22110)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-3/16, L 2-1/2 (20376)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-1/4, L 2-1/2 (20380)
- Hassay Savage Co Broaches