Shop All Keyway Bushings
Hassay Savage Co
Collard Bushing, # II, ID13mm, L 1-11/16 In
Mfr # 22213HS
Zoro # G9732615
product price: $18.65
/ea
$18.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drilling Tool Configuration Individual
- Type # II
- Bushing Head Type Headed
- Overall Length 1 11/16 in
- For Use With BROACH STYLE # II
Product Information
- Brand Hassay Savage Co
- MFR # 22213HS
- Zoro # G9732615
- Country of Origin United States
- Category Keyway Bushings
Dimensions
Overall Length | 1 11/16 in |
Bushing Hole Dia. | 13.00 mm |
Size - Decimal | 13.00mm - 0.5118 |
Details
Drilling Tool Configuration | Individual |
Type | # II |
Bushing Head Type | Headed |
Item | Keyway Broach Bushing |
For Use With | BROACH STYLE # II |
Primary Material Application | All Materials |
Measurement System | Metric |
Decimal Equivalent | 0.5118 |
Description
Keyway Broach Bushing, Broach Style # II, 13.00 mm, Headed, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS MODbox Cup Holder Rail Attachment (54817MB)
- YG-1 TOOL CO Straight Spade Drill Holder (P14203)
- WIHA Color Coded Magnetic Nut Driver Set SAE - 6 Piece 1/4in, 5/16in, 3/8in, 7/16in, 1/2in, 9/16in (70486)
- AIRSPADE Utility AirSpade 5000 Kit 150 cfm (ASU50150KT)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-7/16, L 2-1/2 (20392)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-9/16, L 2-1/2 (20400)
- HASSAY SAVAGE CO Collard Bushing, # III, ID26mm, L 2-1/2 In (22326)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-3/8, L 2-1/2 (20388)
- HASSAY SAVAGE CO Collard Bushing, # I, ID10mm, L 1-1/8 In (22110)
- HASSAY SAVAGE CO Plain Bushing, # IV, ID2 In, L 5 In (21528)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-3/16, L 2-1/2 (20376)
- Hassay Savage Co Broaches